Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT 880-04 03 05H-C-GR  1044 Indexable Drilling Insert, GR Chip-Breaker, Right Hand | CT9TLD

SANDVIK COROMANT 880-04 03 05H-C-GR 1044 Indexable Drilling Insert, GR Chip-Breaker, Right Hand

Item: CT9TLD Model: 880-04 03 05H-C-GR 1044Cross Ref: 4MAN1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.70 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrilling Insert
Chip-breakerGR
Cutting DirectionRight Hand
Inscribed Circle0.268"
Insert Size403
Insert StyleCorodrill 880
RakePositive
Iso Number880-04 03 05H-C-LM 1044

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelInsert StyleChip-breakerInscribed CircleInsert SizeCutting DirectionRakePrice
SANDVIK COROMANT LCMX 03 03 08-53    1020 Indexable Drilling Insert, 53 Chip-Breaker, Right Hand | CT9TKV LCMX 03 03 08-53 1020U-DRILL(R)530.219"-Right HandPositive€19.36
SANDVIK COROMANT 880-05 03 W05H-P-GM 4044 Indexable Drilling Insert, GM Chip-Breaker, Right Hand | CT9TKY 880-05 03 W05H-P-GM 4044Corodrill 880GM0.35"05 03Right HandPositive€23.76
SANDVIK COROMANT 880-06 04 W06H-P-GM 4024 Indexable Drilling Insert, GM Chip-Breaker, Right Hand | CT9TKZ 880-06 04 W06H-P-GM 4024Corodrill 880GM0.419"604Right HandPositive€28.05
SANDVIK COROMANT 880-06 04 W06H-P-GM 4324 Indexable Drilling Insert, GM Chip-Breaker, Right Hand | CT9TLB 880-06 04 W06H-P-GM 4324-------
RFQ
SANDVIK COROMANT 880-07 04 06H-C-GR  1044 Indexable Drilling Insert, GR Chip-Breaker, Right Hand | CT9TLE 880-07 04 06H-C-GR 1044Corodrill 880GR0.486"704Right HandPositive€28.89
SANDVIK COROMANT 880-04 03 W07H-P-LM 4024 Indexable Drilling Insert, LM Chip-Breaker, Right Hand | CT9TLM 880-04 03 W07H-P-LM 4024Corodrill 880LM0.291"-Right HandPositive€22.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT 880-04 03 05H-C-GR 1044 Indexable Drilling Insert, GR Chip-Breaker, Right Hand
€23.70 /unit