Flat Shipping

Flat Shipping at €24.99 + VAT

SANDVIK COROMANT 266LKF-D16-3-R Threading Toolholder, Left Hand, 0.75 Inch Shank Dia | CT9UTW

SANDVIK COROMANT 266LKF-D16-3-R Threading Toolholder, Left Hand, 0.75 Inch Shank Dia

Item: CT9UTW Model: 266LKF-D16-3-RCross Ref: 44Y884
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€368.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThreading Toolholder
Cutting DirectionLeft Hand
Overall Length10"
Shank Dia.3/4"
Shank Height0.709"

Shipping Info:

Ship weight (kg) 1.098
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelCutting DirectionShank WidthShank HeightShank Dia.Price
SANDVIK COROMANT 266LFA-1212-16-S Threading Toolholder, Left Hand, 12 mm Shank Width, 4.921 in | CT9UTX 266LFA-1212-16-SLeft Hand12 mm12 mm-€205.91
SANDVIK COROMANT 266RFG-244E Threading Toolholder, Right Hand, 1.50 Inch Shank Width | CT9UTY 266RFG-244ERight Hand1 1/2"1 1/2"-€432.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDVIK COROMANT 266LKF-D16-3-R Threading Toolholder, Left Hand, 0.75 Inch Shank Dia
€368.22 /unit