SANDUSKY LEE UR361860PB4P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 36 x 18 x 60 Inch Size | CM7ZNZ

SANDUSKY LEE UR361860PB4P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 36 x 18 x 60 Inch Size

Item: CM7ZNZ Model: UR361860PB4P-SVCross Ref: 489K22
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€108.95 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemBoltless Shelving
Decking MaterialParticleboard
Load Capacity Per Shelf800 lbs.
Overall Depth18"
Overall Height60"
Overall Width36"
Post Gauge18 ga.
Shelf Adjustment Increments1 1/2"
Shelving Gauge18 ga.

Shipping Info:

Ship weight (kg) 19.98
Ship height (cm)152.4
Ship length (cm)45.72
Ship width (cm)91.44
Country of OriginCN

Product Variants

ProductModelMPNPrice
SANDUSKY LEE UR301260PB5P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 30 x 12 x 60 Inch Size | CM7ZPA UR301260PB5P-SVUR301260PB5P-SV€108.95
RFQ
SANDUSKY LEE UR361872PB5P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 36 x 18 x 72 Inch Size | CM7ZPB UR361872PB5P-SVUR361872PB5P-SV€130.11
SANDUSKY LEE UR481872PB5P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 48 x 18 x 72 Inch Size | CM7ZPC UR481872PB5P-SVUR481872PB5P-SV€154.77
SANDUSKY LEE UR482472PB5P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 48 x 24 x 72 Inch Size | CM7ZPD UR482472PB5P-SVUR482472PB5P-SV€165.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDUSKY LEE UR361860PB4P-SV Z-Beam Boltless Steel Shelving With Particleboard Shelves, 36 x 18 x 60 Inch Size
€108.95 /unit