SANDPIPER SPB20FSAB0SS006NR1 Air Operated Double Diaphragm Pump, Air, Stainless Steel, Bolt, 2 Inch Fluid Connection

Item: CT9TBP Model: SPB20FSAB0SS006NR1Cross Ref: 804HL4
In Stock

Get it by Monday, Jun 16

€11,284.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption140 SCFM
Air Consumption (maximum)140 SCFM
Air Intake Connection Size3/4"
Center Section MaterialAluminum
Check Seat MaterialStainless Steel
Connection Size2"
Connection TypeNPT
Diaphragm MaterialBuna N
Display Qty1
Feet Of Head (maximum)289 ft.
Flow Rate (maximum)208 GPM
Flow Rate @ 100 Psi200 GPM
Flow Rate @ 20 Psi125 GPM
Flow Rate @ 40 Psi160 GPM
Flow Rate @ 60 Psi180 GPM
Flow Rate @ 80 Psi190 GPM
GradeGrade 316
Housing MaterialStainless Steel
Inlet Size3/4"
Inlet TypeNPT
Manifold ConnectionSingle Port
Manifold Connection TypeSingle Port
Max. Flow Rate208 GPM
Max. Head289 ft.
Max. Media Temp.190°F
Max. Outlet Pressure125 psi
Max. Solid Dia.2"
Media Discharge Connection Size2"
Media Discharge LocationBottom
Media Intake Connection Size2"
Media Intake LocationTop
Non-wetted Housing MaterialAluminum
Operating Pressure (maximum)125 psi
Overall Height20.9"
Overall Length29.7"
Overall Width12.7"
Power SourceAir
Pump Assembly TypeBolt
Pump Operation TypeAir
Self PrimingYes
SeriesSPB20 Series
Solid Diameter (maximum)2"
Valve MaterialStainless Steel
Valve TypeFlap
Wetted Housing MaterialStainless Steel
Air Inlet3/4" NPT
Fluid Discharge Connection2" NPT
Fluid Intake Connection2" NPT
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure125 psi
Max. Feet Of Head289 ft.
Max. Media Temperature190°F
PrimingSelf Priming
StandardsABS TYPE APPROVED, CE CERTIFIED, EAC, FDA COMPLIANT, ISO

Shipping Info:

Ship weight (kg) 31.5
Ship height (cm)53.09
Ship length (cm)75.44
Ship width (cm)32.26
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDPIPER SPB20FSAB0SS006NR1 Air Operated Double Diaphragm Pump, Air, Stainless Steel, Bolt, 2 Inch Fluid Connection
€11,284.10 /unit