SANDPIPER HDB2 DGN3CI Double Diaphragm Pump Air Operated 2 Inch | AF2PJA 6WY90

SANDPIPER HDB2,DGN4CI. Bottom Discharge Heavy Duty Ball Valve Pump

Item: AF2PJA Model: HDB2,DGN4CI.Cross Ref: 6WY90
In Stock

Get it by Tuesday, Jun 17

€4,543.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Diaphragm Pump
Air Consumption100 SCFM
Ball MaterialPTFE
Center Section MaterialAluminum
Check Seat MaterialStainless Steel
Compatible ChemicalsAntifreeze, Kerosene, Oils, Water
Connection Size2"
Connection TypeNPT
Diaphragm MaterialPTFE
Display Qty1
Flow Rate @ 100 Psi135.8 GPM
Flow Rate @ 20 Psi91.5 GPM
Flow Rate @ 40 Psi118 GPM
Flow Rate @ 60 Psi130.2 GPM
Flow Rate @ 80 Psi134 GPM
For Use With Potable SystemsNo
GradeGrade 316
Housing MaterialCast Iron
Inlet Size3/4"
Manifold Connection TypeSingle Port
Max. Flow Rate135 GPM
Max. Head231 ft.
Max. Media Temp.220°F
Max. Operating Pressure125 psi
Max. Solid Dia.3/8"
Media Discharge LocationCenter, Top
Media Intake LocationBottom, Center
Min. Media Temp.-10°F
Npshr5 ft.
Operation TypeAir Operated
Overall Height23.3"
Overall Length15.7"
Overall Width15 3/5"
Pump Assembly TypeBolt
Rated Air Pressure125 psi
Self PrimingYes
Self Priming Dry20 ft.
Self Priming Wet25 ft.
SeriesHDB2 Series
Valve MaterialPTFE
Valve TypeBall
Air Inlet3/4" NPT
Chemical CompatibilityAntifreeze, Kerosene, Oils, Water
Fluid Discharge Connection2" NPT
Fluid Intake Connection2" NPT
Manifold ConnectionSingle Port
Manufacturers Warranty Length5 yrs.
Max. Discharge Pressure125 psi
Max. Feet Of Head231 ft.
Max. Media Temperature220°F
Min. Media Temperature-10°F
Power SourceAir
PrimingSelf Priming
StandardsABS TYPE APPROVED, CE CERTIFIED, EAC, ISO

Shipping Info:

Ship weight (kg) 54
Ship height (cm)59.23
Ship length (cm)43.74
Ship width (cm)39.7
HS code8413500050
Country of OriginUS

Product Variants

ProductModelHousing MaterialDiaphragm MaterialCheck Seat MaterialMax. Solid Dia.Max. Media Temp.Valve TypeValve MaterialMax. Flow RatePrice
FLOJET N5100020G Diaphragm Pump Air Operated Acetal 120f | AA4PGJ 12W294 N5100020GAcetalVitonViton1/8"120°FBallPolypropylene2.5 GPM€316.10
FLOJET G573215Z Double Diaphragm Pump 1/2 Inch 5.0 Gpm | AC3XFM 2XE84 G573215ZPolypropyleneVitonViton1/8"120°FBallViton5 GPM€348.37
FLOJET G575215Z Double Diaphragm Pump Air Operated 120f | AE2LUD 4YD53 G575215ZPolypropyleneSantopreneSantoprene1/8"120°FBall-5 GPM€258.32
DAYTON 22A592 Pump 3/4 Inch Npt 32 Gpm Buna N | AB6QHT 22A592AluminumBuna NAluminum1/16"180°FBallBuna N32 GPM€1,541.52
DAYTON 22A594 Pump 1-1/2 Inch Npt 50 Gpm Buna N | AB6QHV 22A594AluminumBuna NAluminum3/16"180°FBallBuna N50 GPM€1,853.07
DAYTON 22A595 Pump 3 Inch Flange 215 Gpm Buna N | AB6QHW 22A595AluminumBuna NBuna N13/32"180°FBallBuna N215 GPM€4,817.77
DAYTON 22A596 Pump 3 Inch Flange 215 Gpm Santoprene | AB6QHX 22A596AluminumSantopreneSantoprene13/32"212°FBallSantoprene215 GPM€3,952.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDPIPER HDB2,DGN4CI. Bottom Discharge Heavy Duty Ball Valve Pump
€4,543.86 /unit