SANDPIPER 476.309.354 Kit, Wet, Sb1 Dl5 Sn

Item: CT9TAX Model: 476.309.354Cross Ref: 6XA26
In Stock

Get it by Tuesday, Jun 10

€431.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item0.26A
Check Ball MaterialSantoprene
Compatible Connection Media TypeFluid
Diaphragm MaterialSantoprene
For Use With Grainger Part No.6WY84
For Use With Mfr. Part No.SB1, SS5A
Includes(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Kit Components(2) Diaphragms, (4) Check Valves, O-Rings, Seals
Max. Media Intake Pressure125 psi
Max. Media Temp.180°F
Min. Media Temp.-35°F
No. Of Check Balls4
No. Of Diaphragms2
No. Of O-rings0
No. Of Seals0
Number Of Check Balls4
Pump TypeAir Operated Double Diaphragm Pump
Section DescriptionFluid
Valve TypeBall
Compatible With Grainger Part No.6WY84
Product TypeFluid End Repair Kit

Shipping Info:

Ship weight (kg) 2.7
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SANDPIPER 476.309.354 Kit, Wet, Sb1 Dl5 Sn
€431.42 /unit