SAN JAMAR C4210PFSD Cup Dispenser 4 To 10 Ounce Cups | AE7RUJ 6ADP1 / C4210PFSDGR

SAN JAMAR C4210PFSDGR C4210PFSDGR Cup Dispenser 4 To 10 Ounce Cups

Item: AE7RUJ Model: C4210PFSDGRCross Ref: 6ADP1 / C4210PFSDGR
In Stock

Get it by Wednesday, Jun 11

€44.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Dispenser
Depth4 3/4"
Height24 3/4"
Holds4 To 10 oz. Foam Cups
MaterialPlastic
Number Of Dispensers1
Tube Dia.4 3/4"
Tube Length23 1/2"
TypeStand Mount
Width4 3/4"
ColorBeige
For Use With Cup MaterialFoam
IncludesMounting Bracket
Maximum Cup Capacity10 oz.
MountingWall
Product TypeCup Dispenser

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)62.87
Ship length (cm)12.07
Ship width (cm)12.07
HS code3924104000
Country of OriginUS

Product Variants

ProductModelTypePrice
SAN JAMAR C2010C Cup Dispenser 1/2 To 2 1/2 Ounce Cups | AE7RTG 6ADK6 / C2010CGR C2010CGRIn Counter€64.97
SAN JAMAR C3165TBL Cup Dispenser 4 To 10 Ounce Cups | AE7RTQ 6ADL4 / C3165TBLGR C3165TBLGRWall Mount€17.13
SAN JAMAR C3260TBL Cup Dispenser 4 1/2 To 12 Ounce Cups | AE7RTV 6ADL8 / C3260TBLGR C3260TBLGRWall Mount€28.92
SAN JAMAR C3400P Cup Dispenser 12 To 24 Ounce Cups | AE7RTZ 6ADN2 / C3400PGR C3400PGRWall Mount€91.12
SAN JAMAR C3450SS Cup Dispenser 8 To 24 Ounce Cups | AE7RUA 6ADN3 / C3450SSGR C3450SSGRWall Mount€63.52
SAN JAMAR C3500P Cup Dispenser 32 To46 Ounce Cups | AE7RUD 6ADN6 / C3500PGR C3500PGRWall Mount€109.34
SAN JAMAR C4150SS Cup Dispenser 3 To 5 Ounce Cups | AE7RUG 6ADN9 / C4150SSGR C4150SSGRWall Mount€46.13

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR C4210PFSDGR C4210PFSDGR Cup Dispenser 4 To 10 Ounce Cups
€44.30 /unit