SAN JAMAR C3165TBL Cup Dispenser 4 To 10 Ounce Cups | AE7RTQ 6ADL4 / C3165TBLGR

SAN JAMAR C3165TBLGR C3165TBLGR Cup Dispenser 4 To 10 Ounce Cups

Item: AE7RTQ Model: C3165TBLGRCross Ref: 6ADL4 / C3165TBLGR
In Stock

Get it by Friday, Jun 13

€17.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCup Dispenser
Depth4"
Height17"
Holds4 To 10 oz. Cups
MaterialPlastic
Number Of Dispensers1
Tube Dia.4 1/2"
Tube Length16"
TypeWall Mount
Width4 1/2"
ColorBlue
Dispenser Holds4 oz. to 10 oz. Cups (Flat-Bottom And Cone)
Display Qty1
For Use With Cup MaterialFoam, Paper, Plastic
IncludesMounting Bracket
Maximum Cup Capacity10 oz.
Maximum Rim Diameter3 1/4"
MountingWall
Product TypeCup Dispenser
Tube Diameter4 1/2"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)43.18
Ship length (cm)10.16
Ship width (cm)11.43
HS code3924104000
Country of OriginUS

Product Variants

ProductModelTypePrice
SAN JAMAR C2010C Cup Dispenser 1/2 To 2 1/2 Ounce Cups | AE7RTG 6ADK6 / C2010CGR C2010CGRIn Counter€64.97
SAN JAMAR C3260TBL Cup Dispenser 4 1/2 To 12 Ounce Cups | AE7RTV 6ADL8 / C3260TBLGR C3260TBLGRWall Mount€28.92
SAN JAMAR C3400P Cup Dispenser 12 To 24 Ounce Cups | AE7RTZ 6ADN2 / C3400PGR C3400PGRWall Mount€91.12
SAN JAMAR C3450SS Cup Dispenser 8 To 24 Ounce Cups | AE7RUA 6ADN3 / C3450SSGR C3450SSGRWall Mount€63.52
SAN JAMAR C3500P Cup Dispenser 32 To46 Ounce Cups | AE7RUD 6ADN6 / C3500PGR C3500PGRWall Mount€109.34
SAN JAMAR C4150SS Cup Dispenser 3 To 5 Ounce Cups | AE7RUG 6ADN9 / C4150SSGR C4150SSGRWall Mount€46.13
SAN JAMAR C4160TBL Cup Dispenser 3 To 5 Ounce Cups | AE7RUH 6ADP0 / C4160TBLGR C4160TBLGRWall Mount€16.26

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAN JAMAR C3165TBLGR C3165TBLGR Cup Dispenser 4 To 10 Ounce Cups
€17.13 /unit