Flat Shipping

Flat Shipping at €24.99 + VAT

SAMMYS 8059957 Rod Hanger Screw Anchor 2-1/4 Inch Length - Pack Of 25 | AC6VKY 36K171

SAMMYS 8059957 Rod Hanger, 3/8 In - 16 Rod Thread Size, 5/16 In Screw Size, 1 3/4 In Shank Lg., 25 Pk

Item: AC6VKY Model: 8059957Cross Ref: 36K171
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€92.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod Hanger
ColorBlue, Silver
FinishZinc Climaseal
Head Dia.5/8"
Load Capacity2400 lbs.
MaterialSteel
Material ApplicationConcrete
Rod Thread Size3/8"-16
Rod TypeScrew Anchor
Screw Size5/16"
Shank Length1 3/4"
System Of MeasurementImperial
Use With36C173
Body Length1 3/4"
Compatible MaterialConcrete
Compatible Rod Thread Size3/8"-16
Compatible With Grainger Part Number36C173
Compatible With Manufacturer Model Number8113910
Display Qty25
Drill Bit Size1/4"
Drive TypeExternal Hex
Head Width0.63"
Icc Approved For Cracked ConcreteNo
Icc Approved For Un-cracked ConcreteNo
Industry StandardsFM Approved
Maximum Load Capacity2400 lbs.
Mount TypeVertical
Overall Diameter5/16"
Overall Length1 3/4"
Seismic ApprovedNo
SeriesSammys Series

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)7.87
Ship length (cm)8.13
Ship width (cm)13.46
HS code7318140000
Country of OriginUS

Product Variants

ProductModelRod Thread SizeUse WithLoad CapacityScrew SizeMaterialFinishPkg. Qty.Price
SAMMYS 8060925 Rod Hanger Screw Anchor 2-1/4 Inch Length - Pack Of 25 | AC6VKX 36K170 80609251/2"-1336C1752400 lbs.5/16"SteelZinc Climaseal25€163.09
SAMMYS 8058957 Rod Hanger Screw Anchor 2-1/4 Inch Length - Pack Of 25 | AC6VKZ 36K172 80589571/4"-2036C1732400 lbs.5/16"SteelZinc Climaseal25€96.25
SAMMYS 8064925 Rod Hanger Screw Anchor 3-1/2 Inch Length - Pack Of 25 | AC6VLW 36K192 80649253/8"-1636C173450 lbs.-SteelZinc Climaseal25€162.26
SAMMYS 8061957 Rod Hanger Screw Anchor 2-1/4 Inch Length - Pack Of 25 | AC6VLX 36K193 80619573/8"-1636C1752450 lbs.5/16"SteelZinc Climaseal25€140.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAMMYS 8059957 Rod Hanger, 3/8 In - 16 Rod Thread Size, 5/16 In Screw Size, 1 3/4 In Shank Lg., 25 Pk
€92.14 /pack