SALSBURY INDUSTRIES 3714D-15GRU Horizontal Mailbox Usps 17 Doors Gold Rl 51-1/2 Inch | AG3LYF 33LY08

SALSBURY INDUSTRIES 3714D-15GRU Horizontal Mailbox Usps 17 Doors Gold Rl 51-1/2 Inch

Item: AG3LYF Model: 3714D-15GRUCross Ref: 33LY08
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorGold
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height51 1/2"
LoadingRear
MountingRecessed
Net Weight155 lbs.
Number Of Doors17
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 70.31
Ship height (cm)135.89
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelLoadingColorTypeMountingOrientationNumber Of DoorsHeightDepthPrice
SALSBURY INDUSTRIES 3714D-15AFU Horizontal Mailbox Usps 17 Doors Aluminium Fl 51-1/2 Inch | AG3LYC 33LY05 3714D-15AFUFrontAluminumUSPSRecessedHorizontal1751 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-15ARU Horizontal Mailbox Usps 17 Doors Aluminium Rl 51-1/2 Inch | AG3LYD 33LY06 3714D-15ARURearAluminumUSPSRecessedHorizontal1751 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-15SFU Horizontal Mailbox Usps 17 Doors Sandstone Fl 51-1/2 Inch | AG3LYG 33LY09 3714D-15SFUFrontSandstoneUSPSRecessedHorizontal1751 1/2"17"-
RFQ
SALSBURY INDUSTRIES 3714D-15ZFU Horizontal Mailbox Usps 17 Doors Bronze Fl 51-1/2 Inch | AG3LYJ 33LY11 3714D-15ZFUFrontBronzeUSPSRecessedHorizontal1751 1/2"17"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3714D-15GRU Horizontal Mailbox Usps 17 Doors Gold Rl 51-1/2 Inch