SALSBURY INDUSTRIES 3710DA-09ZFU Horizontal Mailbox MB1 11 Door Bronze Front Loading 37-1/2 Inch | AH3TEB 33LN73

SALSBURY INDUSTRIES 3710DA-09ZFU Horizontal Mailbox MB1 11 Door Bronze Front Loading 37-1/2 Inch

Item: AH3TEB Model: 3710DA-09ZFUCross Ref: 33LN73
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height37 1/2"
LoadingFront
MountingRecessed
Net Weight130 lbs.
Number Of Doors11
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeMB1
Width31 3/25"

Shipping Info:

Ship weight (kg) 58.968
Ship height (cm)100.33
Ship length (cm)48.26
Ship width (cm)84.14
Country of OriginUS

Product Variants

ProductModelTypeNumber Of DoorsHeightLoadingColorNet WeightMountingOrientationPrice
SALSBURY INDUSTRIES 3703D-04SFU Horizontal Mailbox USPS 4 Door Sand Front Loading 13 Inch | AH3RUH 33KW66 3703D-04SFUUSPS413"FrontSandstone50 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3708S-06SFU Horizontal Mailbox USPS 6 Door Sand Front Loading 30-1/2 Inch | AH3RWH 33KZ17 3708S-06SFUUSPS630 1/2"FrontSandstone65 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3706D-02ZFU Horizontal Mailbox USPS 3 Door Bronze Front Loading 23-1/2 Inch | AH3RXE 33LA19 3706D-02ZFUUSPS323 1/2"FrontBronze80 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3710S-08GFP Horizontal Mailbox Private 8 Door Gold Front Loading 37-1/2 Inch | AH3TAK 33LD96 3710S-08GFPPrivate837 1/2"FrontGold75 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3707D-05ZFP Horizontal Mailbox Private 5 Door Bronze Front Loading 27 Inch | AH3TAZ 33LF14 3707D-05ZFPPrivate527"FrontBronze90 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3715S-06GRP Horizontal Mailbox Private 6 Door Gold Rear Loading 55 Inch | AH3TBX 33LG39 3715S-06GRPPrivate655"RearGold80 lbs.RecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3708D-09AFP Horizontal Mailbox Private 10 Door Aluminum Front Loading 30-1/2 Inch | AH3TDZ 33LL63 3708D-09AFPPrivate1030 1/2"FrontAluminum-RecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3710DA-09ZFU Horizontal Mailbox MB1 11 Door Bronze Front Loading 37-1/2 Inch