SALSBURY INDUSTRIES 3710D-08ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 37-1/2 Inch | AG3KLT 33LN05

SALSBURY INDUSTRIES 3710D-08ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 37-1/2 Inch

Item: AG3KLT Model: 3710D-08ZFUCross Ref: 33LN05
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorBronze
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height37 1/2"
LoadingFront
MountingRecessed
Net Weight125 lbs.
Number Of Doors10
OrientationHorizontal
Slot Capacity10 3/4" x 3/4"
TypeUSPS
Width31 3/25"

Shipping Info:

Ship weight (kg) 56.7
Ship height (cm)100.33
Ship length (cm)48.26
Ship width (cm)84.14
HS code9403200020

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3610AFU Horizontal Mailbox Usps 10 Doors Aluminium Fl 29-3/4 Inch | AG3JHK 33LF39 3610AFU29 3/4"16 1/2"FrontAluminum65 lbs.USPSRecessedHorizontal€1,296.00
SALSBURY INDUSTRIES 3610ARU Horizontal Mailbox Usps 10 Doors Aluminium Rl 29-3/4 Inch | AG3JHM 33LF41 3610ARU29 3/4"16 1/2"RearAluminum65 lbs.USPSRecessedHorizontal€1,620.00
SALSBURY INDUSTRIES 3610GFU Horizontal Mailbox Usps 10 Doors Gold Fl 29-3/4 Inch | AG3JHN 33LF42 3610GFU29 3/4"16 1/2"FrontGold65 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3610GRU Horizontal Mailbox Usps 10 Doors Gold Rl 29-3/4 Inch | AG3JHQ 33LF44 3610GRU29 3/4"16 1/2"RearGold65 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3610SFU Horizontal Mailbox Usps 10 Doors Sandstone Fl 29-3/4 Inch | AG3JHR 33LF45 3610SFU29 3/4"16 1/2"FrontSandstone65 lbs.USPSRecessedHorizontal€1,296.00
SALSBURY INDUSTRIES 3610SRU Horizontal Mailbox Usps 10 Doors Sandstone Rl 29-3/4 Inch | AG3JHU 33LF47 3610SRU29 3/4"16 1/2"RearSandstone65 lbs.USPSRecessedHorizontal€1,620.00
SALSBURY INDUSTRIES 3610ZRU Horizontal Mailbox Usps 10 Doors Bronze Rl 29-3/4 Inch | AG3JHX 33LF50 3610ZRU29 3/4"16 1/2"RearBronze65 lbs.USPSRecessedHorizontal€1,620.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3710D-08ZFU Horizontal Mailbox Usps 10 Doors Bronze Fl 37-1/2 Inch