Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BALDOR / DODGE 035032 Journal Bearing Bronze Bushed, Bore Round, Steel | BD7BRX

BALDOR / DODGE 035032 F4B-BO-010 Journal Bearing Bronze Bushed, Bore Round, Steel

Item: BD7BRX Model: 035032Cross Ref: F4B-BO-010
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Bore TypeRound
Housing Type4 Bolt Flange
Insert MaterialSteel

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)16
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelBore TypeInsert MaterialHousing TypePrice
BALDOR / DODGE 035117 Journal Bearing Bronze Bushed, Bore Round, Steel | BD7XLD 035117RoundSteel4 Bolt Flange€140.17
BALDOR / DODGE 035034 Journal Bearing Bronze Bushed, Bore Round, Steel | BD8NPP 035034RoundSteel4 Bolt Flange€97.74
BALDOR / DODGE 035031 Journal Bearing Bronze Bushed, Bore Round, Steel | BD8XCN 035031RoundSteel4 Bolt Flange€82.99
BALDOR / DODGE 035033 Journal Bearing Bronze Bushed, Bore Round, Steel | BE3HNR 035033RoundSteel4 Bolt Flange€86.68
BALDOR / DODGE 035035 Journal Bearing Bronze Bushed, Bore Round, Steel | BE3UAV 035035RoundSteel4 Bolt Flange€92.21
BALDOR / DODGE 035036 Journal Bearing Bronze Bushed, Bore Round, Steel | BE4DRB 035036RoundSteel4 Bolt Flange€97.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 035032 F4B-BO-010 Journal Bearing Bronze Bushed, Bore Round, Steel
€92.21 /unit