SALSBURY INDUSTRIES 3706S-1PARU Horizontal Mailbox Usps 1 Door Aluminium Rl 23-1/2 Inch | AG3GWK 33KU86

SALSBURY INDUSTRIES 3706S-1PARU Horizontal Mailbox Usps 1 Door Aluminium Rl 23-1/2 Inch

Item: AG3GWK Model: 3706S-1PARUCross Ref: 33KU86
In Stock

Get it by Tuesday, Jun 10

€445.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHorizontal Mailbox
Box MaterialAluminum
ColorAluminum
Depth17"
Door MaterialAluminum
FinishPowder Coat
Height23 1/2"
LoadingRear
MountingRecessed
Net Weight45 lbs.
Number Of Doors1
OrientationHorizontal
TypeUSPS
Width16.38"

Shipping Info:

Ship weight (kg) 20.25
Ship height (cm)68.58
Ship length (cm)50.8
Ship width (cm)50.8
HS code9403200020

Product Variants

ProductModelHeightDepthLoadingColorNet WeightTypeMountingOrientationPrice
SALSBURY INDUSTRIES 3703S-01AFU Horizontal Mailbox Usps 1 Door Aluminium Fl 13 Inch | AG3GPC 33KT42 3703S-01AFU13"17"FrontAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3703S-01GRU Horizontal Mailbox Usps 1 Door Gold Rl 13 Inch | AG3GPH 33KT47 3703S-01GRU13"17"RearGold30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3703S-01SFU Horizontal Mailbox Usps 1 Door Sand Fl 13 Inch | AG3GPJ 33KT48 3703S-01SFU13"17"FrontSandstone30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PAFU Horizontal Mailbox Usps 1 Door Aluminium Fl 20 Inch | AG3GRU 33KU01 3705S-1PAFU20"17"FrontAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PARU Horizontal Mailbox Usps 1 Door Aluminium Rl 20 Inch | AG3GRV 33KU02 3705S-1PARU20"17"RearAluminum30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PGRU Horizontal Mailbox Usps 1 Door Gold Rl 20 Inch | AG3GRX 33KU04 3705S-1PGRU20"17"RearGold30 lbs.USPSRecessedHorizontal-
RFQ
SALSBURY INDUSTRIES 3705S-1PSRU Horizontal Mailbox Usps 1 Door Sand Rl 20 Inch | AG3GRZ 33KU06 3705S-1PSRU20"17"RearSandstone30 lbs.USPSRecessedHorizontal-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3706S-1PARU Horizontal Mailbox Usps 1 Door Aluminium Rl 23-1/2 Inch
€445.50 /unit