SALSBURY INDUSTRIES 3507SSU Vertical Mailbox, 40.75 x 19 x 7.5 Inch Size, Sandstone, 7 Door | CE7JZB

SALSBURY INDUSTRIES 3507SSU Vertical Mailbox, 40.75 x 19 x 7.5 Inch Size, Sandstone, 7 Door

Item: CE7JZB Model: 3507SSU
In Stock

Get it by Tuesday, Jun 10

€787.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMailbox
Depth7 1/2"
Height19"
Width40 3/4"

Shipping Info:

Ship weight (kg) 20.25

Product Variants

ProductModelTypeMountingNumber Of DoorsColorNet WeightHeightDepthOrientationPrice
SALSBURY INDUSTRIES 3503ARP Vertical Mailbox Recessed 3 Doors Silver | AG3FQW 33KT64 3503ARPRecessedRecessed3Aluminum25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503ASP Vertical Mailbox Surface 3 Doors Silver | AG3FQX 33KT65 3503ASPSurfaceSurface3Aluminum25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503BSP Vertical Mailbox Surface 3 Doors Brass | AG3FQZ 33KT67 3503BSPSurfaceSurface3Brass25 lbs.19"7 1/2"Vertical-
RFQ
SALSBURY INDUSTRIES 3503GRP Vertical Mailbox Recessed 3 Doors Green | AG3GQA 33KT68 3503GRPRecessedRecessed3Green25 lbs.19"7 1/2"Vertical-
RFQ
SALSBURY INDUSTRIES 3503GSP Vertical Mailbox Surface 3 Doors Green | AG3GQB 33KT69 3503GSPSurfaceSurface3Green25 lbs.19"7 1/2"Vertical-
RFQ
SALSBURY INDUSTRIES 3503ZRP Vertical Mailbox Recessed 3 Doors Bronze | AG3GQN 33KT72 3503ZRPRecessedRecessed3Bronze25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503ZSP Vertical Mailbox Surface 3 Doors Bronze | AG3GQP 33KT73 3503ZSPSurfaceSurface3Bronze25 lbs.19"7 1/2"Vertical€364.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3507SSU Vertical Mailbox, 40.75 x 19 x 7.5 Inch Size, Sandstone, 7 Door
€787.50 /unit