SALSBURY INDUSTRIES 3503GSP Vertical Mailbox Surface 3 Doors Green | AG3GQB 33KT69

SALSBURY INDUSTRIES 3503GSP Vertical Mailbox Surface 3 Doors Green

Item: AG3GQB Model: 3503GSPCross Ref: 33KT69
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Mailbox
Box MaterialAluminum
ColorGreen
Depth7 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingSurface
Net Weight25 lbs.
Number Of Doors3
OrientationVertical
TypeSurface
Width18 3/4"

Shipping Info:

Ship weight (kg) 7.71
Ship height (cm)55.88
Ship length (cm)27.94
Ship width (cm)55.88
HS code9403200020

Product Variants

ProductModelTypeMountingNumber Of DoorsColorNet WeightHeightDepthOrientationPrice
SALSBURY INDUSTRIES 3503ARP Vertical Mailbox Recessed 3 Doors Silver | AG3FQW 33KT64 3503ARPRecessedRecessed3Aluminum25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503ASP Vertical Mailbox Surface 3 Doors Silver | AG3FQX 33KT65 3503ASPSurfaceSurface3Aluminum25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503BSP Vertical Mailbox Surface 3 Doors Brass | AG3FQZ 33KT67 3503BSPSurfaceSurface3Brass25 lbs.19"7 1/2"Vertical-
RFQ
SALSBURY INDUSTRIES 3503GRP Vertical Mailbox Recessed 3 Doors Green | AG3GQA 33KT68 3503GRPRecessedRecessed3Green25 lbs.19"7 1/2"Vertical-
RFQ
SALSBURY INDUSTRIES 3503ZRP Vertical Mailbox Recessed 3 Doors Bronze | AG3GQN 33KT72 3503ZRPRecessedRecessed3Bronze25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3503ZSP Vertical Mailbox Surface 3 Doors Bronze | AG3GQP 33KT73 3503ZSPSurfaceSurface3Bronze25 lbs.19"7 1/2"Vertical€364.50
SALSBURY INDUSTRIES 3504BRP Vertical Mailbox Recessed 4 Doors Brass | AG3GVD 33KU57 3504BRPRecessedRecessed4Brass30 lbs.19"7 1/2"Vertical-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3503GSP Vertical Mailbox Surface 3 Doors Green