SALSBURY INDUSTRIES 3396BRZ Cluster Box Unit Pedestal 27-3/4 Inch Height | AG3HDG 33KW56

SALSBURY INDUSTRIES 3396BRZ Cluster Box Unit Pedestal 27-3/4 Inch Height

Item: AG3HDG Model: 3396BRZCross Ref: 33KW56
In Stock

Get it by Tuesday, Jun 10

€585.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCluster Box Unit Pedestal
ColorBronze
Depth17 3/4"
FinishPowder Coat
Height27 3/4"
MountingIn Ground
Net Weight25 lbs.
Post MaterialAluminum
Post Thickness17 3/4"
TypeDecorative
Width17 3/4"
Compatible Product TypeCluster Box Unit
Compatible With BrandSalsbury Industries
Compatible With Manufacturer Model Number3305, 3308, 3312
MaterialAluminum
Post Height27 3/4"
Product TypePedestal
StandardsUSPS
Surface Mounting StyleBolt

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)70.49
Ship length (cm)45.09
Ship width (cm)45.09
HS code9403200020
Country of OriginUS

Product Variants

ProductModelTypeColorHeightPost ThicknessDepthNet WeightPost MaterialFinishPrice
SALSBURY INDUSTRIES 3385SAN Cluster Box Unit Pedestal Sandstone | AD3ENC 3YNL8 3385SANFor 8 Or 12 DoorsSandstone14 1/2"1/4"12"20 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3395SAN Cluster Box Unit Pedestal Sandstone | AD3END 3YNL9 3395SANFor 13 Or 16 DoorsSandstone28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3385BRZ Cluster Box Unit Pedestal Bronze | AD3ENJ 3YNN5 3385BRZFor 8 Or 12 DoorsBronze14 1/2"1/4"12"20 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3395BRZ Cluster Box Unit Pedestal Bronze | AD3ENK 3YNN6 3395BRZFor 13 Or 16 DoorsBronze28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3385BLK Cluster Box Unit Pedestal Black | AD3ENQ 3YNP2 3385BLKFor 8 Or 12 DoorsBlack14 1/2"1/4"12"20 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3395BLK Cluster Box Unit Pedestal Black | AD3ENR 3YNP3 3395BLKFor 13 Or 16 DoorsBlack28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3386BLK Cluster Box Unit Pedestal Black | AG3HDA 33KW50 3386BLKDecorativeBlack13 3/4"17 3/4"17 3/4"20 lbs.AluminumPowder Coat€585.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3396BRZ Cluster Box Unit Pedestal 27-3/4 Inch Height
€585.00 /unit