SALSBURY INDUSTRIES 3385SAN Cluster Box Unit Pedestal Sandstone | AD3ENC 3YNL8

SALSBURY INDUSTRIES 3385SAN Cluster Box Unit Pedestal Sandstone

Item: AD3ENC Model: 3385SANCross Ref: 3YNL8
In Stock

Get it by Wednesday, Jun 11

€180.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCluster Box Unit Pedestal
ColorSandstone
Depth12"
FinishPowder Coat
Height14 1/2"
Net Weight20 lbs.
Post MaterialAluminum
Post Thickness1/4"
TypeFor 8 Or 12 Doors
Width12"
Compatible Product TypeCluster Box Unit
Compatible With BrandSalsbury Industries
Compatible With Grainger Part Number3YNL6, 3YNL7
Compatible With Manufacturer Model Number3302, 3304, 3306, 3313, 3316
MaterialAluminum
Post Height14 1/2"
Product TypePedestal
StandardsUSPS
Surface Mounting StyleBolt

Shipping Info:

Ship weight (kg) 7.9605
Ship height (cm)36.83
Ship length (cm)30.48
Ship width (cm)30.48
HS code7610900080
Country of OriginUS

Product Variants

ProductModelTypeColorHeightPost ThicknessDepthNet WeightPost MaterialFinishPrice
SALSBURY INDUSTRIES 3395SAN Cluster Box Unit Pedestal Sandstone | AD3END 3YNL9 3395SANFor 13 Or 16 DoorsSandstone28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3385BRZ Cluster Box Unit Pedestal Bronze | AD3ENJ 3YNN5 3385BRZFor 8 Or 12 DoorsBronze14 1/2"1/4"12"20 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3395BRZ Cluster Box Unit Pedestal Bronze | AD3ENK 3YNN6 3395BRZFor 13 Or 16 DoorsBronze28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3385BLK Cluster Box Unit Pedestal Black | AD3ENQ 3YNP2 3385BLKFor 8 Or 12 DoorsBlack14 1/2"1/4"12"20 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3395BLK Cluster Box Unit Pedestal Black | AD3ENR 3YNP3 3395BLKFor 13 Or 16 DoorsBlack28 1/2"1/4"12"15 lbs.AluminumPowder Coat€180.00
SALSBURY INDUSTRIES 3386BLK Cluster Box Unit Pedestal Black | AG3HDA 33KW50 3386BLKDecorativeBlack13 3/4"17 3/4"17 3/4"20 lbs.AluminumPowder Coat€585.00
SALSBURY INDUSTRIES 3386BRZ Cluster Box Unit Pedestal Bronze | AG3HDB 33KW51 3386BRZDecorativeBronze13 3/4"17 3/4"17 3/4"20 lbs.AluminumPowder Coat€585.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 3385SAN Cluster Box Unit Pedestal Sandstone
€180.00 /unit