SALSBURY INDUSTRIES 33336MAH End Panel Slope Top D21 x H78 Mahogany | AC6WAA 36M908

SALSBURY INDUSTRIES 33336MAH End Panel Slope Top D21 x H78 Mahogany

Item: AC6WAA Model: 33336MAHCross Ref: 36M908
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€166.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Panel for Sloping-Top Locker
ColorMahogany
FinishPlastic Laminate
MaterialParticleboard
Overall Depth21"
Overall Height79 3/4"
Sub-categoryFinished End Panel

Shipping Info:

Ship weight (kg) 9.98
Ship height (cm)208.28
Ship length (cm)5.08
Ship width (cm)58.42
HS code4410110030
Country of OriginUS

Product Variants

ProductModelOverall HeightColorOverall DepthFinishMaterialTypePrice
SALSBURY INDUSTRIES 33334BLK Locker End Panel Slope Top 18 x 79 Black | AA4ZFX 13K828 33334BLK78 5/8"Black18"Plastic LaminateParticleboardSlope Top€157.50
RFQ
SALSBURY INDUSTRIES 33334GRY Locker End Panel Slope Top 18 x 79 Gray | AA4ZGA 13K831 33334GRY78 5/8"Gray18"Plastic LaminateParticleboardSlope Top€157.50
RFQ
SALSBURY INDUSTRIES 33334MAH Locker End Panel Slope Top D 18 Mahogany | AA4ZGB 13K832 33334MAH78 5/8"Mahogany18"Plastic LaminateParticleboardSlope Top€157.50
SALSBURY INDUSTRIES 33334MAP Locker End Panel Slope Top 18 x 79 Maple | AA4ZGC 13K833 33334MAP78 5/8"Maple18"Plastic LaminateParticleboardSlope Top€157.50
SALSBURY INDUSTRIES 33336BLU End Panel Slope Top D21 x H78 Blue | AC6VZX 36M905 33336BLU79 3/4"Blue21"Plastic LaminateParticleboard-€166.50
RFQ
SALSBURY INDUSTRIES 33336CHE End Panel Slope Top D21 x H78 Cherry | AC6VZY 36M906 33336CHE79 3/4"Cherry21"Plastic LaminateParticleboard-€166.50
RFQ
SALSBURY INDUSTRIES 33336GRY End Panel Slope Top D21 x H78 Gray | AC6VZZ 36M907 33336GRY79 3/4"Gray21"Plastic LaminateParticleboard-€166.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 33336MAH End Panel Slope Top D21 x H78 Mahogany
€166.50 /unit