SALSBURY INDUSTRIES 33334BLK Locker End Panel Slope Top 18 x 79 Black | AA4ZFX 13K828

SALSBURY INDUSTRIES 33334BLK Locker End Panel Slope Top 18 x 79 Black

Item: AA4ZFX Model: 33334BLKCross Ref: 13K828
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€157.50 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Panel for Sloping-Top Locker
ColorBlack
FinishPlastic Laminate
MaterialParticleboard
Overall Depth18"
Overall Height78 5/8"
Sub-categoryFinished End Panel
TypeSlope Top

Shipping Info:

Ship weight (kg) 7.48
Ship height (cm)205.74
Ship length (cm)7.62
Ship width (cm)50.8
HS code9403907080
Country of OriginUS

Product Variants

ProductModelOverall HeightColorOverall DepthFinishMaterialTypePrice
SALSBURY INDUSTRIES 33334GRY Locker End Panel Slope Top 18 x 79 Gray | AA4ZGA 13K831 33334GRY78 5/8"Gray18"Plastic LaminateParticleboardSlope Top€157.50
RFQ
SALSBURY INDUSTRIES 33334MAH Locker End Panel Slope Top D 18 Mahogany | AA4ZGB 13K832 33334MAH78 5/8"Mahogany18"Plastic LaminateParticleboardSlope Top€157.50
SALSBURY INDUSTRIES 33334MAP Locker End Panel Slope Top 18 x 79 Maple | AA4ZGC 13K833 33334MAP78 5/8"Maple18"Plastic LaminateParticleboardSlope Top€157.50
SALSBURY INDUSTRIES 33336BLU End Panel Slope Top D21 x H78 Blue | AC6VZX 36M905 33336BLU79 3/4"Blue21"Plastic LaminateParticleboard-€166.50
RFQ
SALSBURY INDUSTRIES 33336CHE End Panel Slope Top D21 x H78 Cherry | AC6VZY 36M906 33336CHE79 3/4"Cherry21"Plastic LaminateParticleboard-€166.50
RFQ
SALSBURY INDUSTRIES 33336GRY End Panel Slope Top D21 x H78 Gray | AC6VZZ 36M907 33336GRY79 3/4"Gray21"Plastic LaminateParticleboard-€166.50
SALSBURY INDUSTRIES 33336MAH End Panel Slope Top D21 x H78 Mahogany | AC6WAA 36M908 33336MAH79 3/4"Mahogany21"Plastic LaminateParticleboard-€166.50
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 33334BLK Locker End Panel Slope Top 18 x 79 Black
€157.50 /unit