SALSBURY INDUSTRIES 2256GRN Receptacle Surface Mounting Green | AG3GTZ 33KU29

SALSBURY INDUSTRIES 2256GRN Receptacle Surface Mounting Green

Item: AG3GTZ Model: 2256GRNCross Ref: 33KU29
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Box MaterialAluminum
ColorGreen
Depth7 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingSurface
Net Weight20 lbs.
Number Of Doors1
OrientationHorizontal
TypeSurface Mounting
Width15"

Shipping Info:

Ship weight (kg) 6.8
Ship height (cm)55.88
Ship length (cm)27.94
Ship width (cm)45.72
HS code9403200020

Product Variants

ProductModelColorTypeMountingOrientationNumber Of DoorsHeightDepthLoadingPrice
SALSBURY INDUSTRIES 2256ALM Receptacle Surface Mounting Aluminium | AG3GTW 33KU26 2256ALM-Surface MountingSurfaceHorizontal119"7 1/2"Front€315.00
SALSBURY INDUSTRIES 2256BRZ Receptacle Surface Mounting Bronze | AG3GTY 33KU28 2256BRZBronzeSurface MountingSurfaceHorizontal119"7 1/2"Front€315.00
SALSBURY INDUSTRIES 2256SAN Receptacle Surface Mounting Sandstone | AG3GUA 33KU30 2256SANSandstoneSurface MountingSurfaceHorizontal119"7 1/2"Front€315.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 2256GRN Receptacle Surface Mounting Green