SALSBURY INDUSTRIES 2256BRZ Receptacle Surface Mounting Bronze | AG3GTY 33KU28

SALSBURY INDUSTRIES 2256BRZ Receptacle Surface Mounting Bronze

Item: AG3GTY Model: 2256BRZCross Ref: 33KU28
In Stock

Get it by Tuesday, Jun 10

€315.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Box MaterialAluminum
ColorBronze
Depth7 1/2"
Door MaterialAluminum
FinishPowder Coat
Height19"
LoadingFront
MountingSurface
Net Weight20 lbs.
Number Of Doors1
OrientationHorizontal
TypeSurface Mounting
Width15"
Ada ComplianceNot ADA Compliant
Includes(2) Keys, Lock
Loading LocationRear
LockabilityLockable
Mailbox CodeNot USPS Approved
MaterialAluminum
Mounting StyleSurface
Overall Depth7 1/2"
Overall Height19"
Overall Width15"
Product TypeReceptacle
StandardsISO 9001: 2015
Surface Mounting OrientationHorizontal

Shipping Info:

Ship weight (kg) 6.795
Ship height (cm)48.26
Ship length (cm)19.05
Ship width (cm)38.1
HS code9403200020
Country of OriginUS

Product Variants

ProductModelColorTypeMountingOrientationNumber Of DoorsHeightDepthLoadingPrice
SALSBURY INDUSTRIES 2256ALM Receptacle Surface Mounting Aluminium | AG3GTW 33KU26 2256ALM-Surface MountingSurfaceHorizontal119"7 1/2"Front€315.00
SALSBURY INDUSTRIES 2256GRN Receptacle Surface Mounting Green | AG3GTZ 33KU29 2256GRNGreenSurface MountingSurfaceHorizontal119"7 1/2"Front-
RFQ
SALSBURY INDUSTRIES 2256SAN Receptacle Surface Mounting Sandstone | AG3GUA 33KU30 2256SANSandstoneSurface MountingSurfaceHorizontal119"7 1/2"Front€315.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALSBURY INDUSTRIES 2256BRZ Receptacle Surface Mounting Bronze
€315.00 /unit