SALISBURY TK12HB Insulated Tool Kit Hybrid Vehicles | AH9UPA 44G172

SALISBURY TK12HB Insulated Tool Kit Hybrid Vehicles

Item: AH9UPA Model: TK12HBCross Ref: 44G172
In Stock

Get it by Friday, Jun 13

€1,406.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulated Tool Kit, Hybrid Vehicles
Drive Size1Sockets Not Included
Electrical And Telecom Tools IncludedCrimping Tool
InsulatedInsulated
No. Of Electrical And Telecom Tools1
No. Of Measuring And Testing Tools0
No. Of Miscellaneous Tools0
Number Of Abrasives And Finishing Tools0
Number Of Cutting Tools0
Number Of Inspection And Retrieving Tools0
Number Of Pieces12
Number Of Pliers5
Number Of Plumbing Tools0
Number Of Putty Knives And Scrapers0
Number Of Sockets Drive Tools And Accessories0
Number Of Sockets, Drive Tools, And Accessories0
Number Of Wrenches0
Promotion RestrictionNot Eligible For Promotion
Tool Storage TypeTool Box
Tool Storage Type IncludedYes

Shipping Info:

Ship weight (kg) 4.0824
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY TK12HB Insulated Tool Kit Hybrid Vehicles
€1,406.70 /unit