Flat Shipping

Flat Shipping at €24.99 + VAT

ALLIED 861883 Rigid Conduit 1-1/2 Inch 10 Feet Length Aluminm | AE3YHG 5GUK8

ALLIED TUBE & CONDUIT 861883 Rigid Conduit 1-1/2 Inch 10 Feet Length Aluminm

Item: AE3YHG Model: 861883Cross Ref: 5GUK8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRigid Conduit
Basic MaterialMetallic
Inside Dia.1 5/8"
MaterialAluminum
Nominal Length10 ft.
Nominal Outside Dia.1.906"
Trade Size1 1/2"
TypeRigid
Wall Thickness1/8"
Conduit StyleConduit
Conduit TypeRMC
Connection TypeThreaded
FinishUnfinished
Inside Diameter1.63"
Outside Diameter1.91"
StandardsANSI, UL

Shipping Info:

Ship weight (kg) 4.005
Ship height (cm)4.83
Ship length (cm)4.83
Ship width (cm)2.54
HS code7608100090
Country of OriginUS

Product Details:

    • Special Features: Resists Most Corrosive Atmospheres, Cuts, Bends and Threads Easily without Special Tools

Product Variants

ProductModelMaterialTrade SizeInside Dia.Wall ThicknessNominal Outside Dia.Nominal LengthBasic MaterialTypePrice
ALLIED 858967 Rigid Conduit 1-1/4 Inch 10 Feet Length Steel | AE3YGY 5GUJ7 858967Steel1 1/4"1.391"1/8"1.656"10 ft.MetallicRigid€112.84
ALLIED 858969 Rigid Conduit 1-1/2 Inch 10 Feet Length Steel | AE3YGZ 5GUJ8 858969Steel1 1/2"1 5/8"1/8"1.906"10 ft.MetallicRigid€145.67
ALLIED 860524 Rigid Conduit 2-1/2 Inch 10 Feet Length Steel | AE3YHA 5GUJ9 860524Steel2 1/2"2.484"0.188"2 7/8"10 ft.MetallicRigid€301.75
ALLIED 858970 Rigid Conduit 3 Inch 10 Feet Length Steel | AE3YHB 5GUK0 858970Steel3"3.094"0.203"3 1/2"10 ft.MetallicRigid€298.70
ALLIED 858971 Rigid Conduit 4 Inch 10 Feet Length Steel | AE3YHC 5GUK2 858971Steel4"4.047"0.219"4 1/2"10 ft.MetallicRigid€398.09
ALLIED 863764 Rigid Conduit 1-1/4 Inch 10 Feet Length Aluminm | AE3YHF 5GUK7 863764Aluminum1 1/4"1.391"1/8"1.656"10 ft.MetallicRigid€74.89
ALLIED 863302 Rigid Conduit 2-1/2 Inch 10 Feet Length Aluminm | AE3YHH 5GUK9 863302Aluminum2 1/2"2.484"0.188"2 7/8"10 ft.MetallicRigid€160.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ALLIED TUBE & CONDUIT 861883 Rigid Conduit 1-1/2 Inch 10 Feet Length Aluminm
€101.61 /unit