Flat Shipping

Flat Shipping at €24.99 + VAT

UNITED ABRASIVES-SAIT 70803 Flap Disc 80 Grit 7/8 inch Trimback | AH7BPF 36RD49

UNITED ABRASIVES-SAIT 70803 Flap Disc 80 Grit 7/8 inch Trimback

Item: AH7BPF Model: 70803Cross Ref: 36RD49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€15.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlap Disc
Abrasive MaterialAlumina Zirconia
Abrasive TypeCoated
Backing WeightX
Arbor Hole Size7/8"
Diameter4 1/2"
Flap Disc TypeType 29
Maximum Operating Speed13300 RPM

Shipping Info:

Ship weight (kg) 0.099
Ship height (cm)1.91
Ship length (cm)11.43
Ship width (cm)11.43
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive TypeBacking WeightAbrasive GradeGritMax. Operating SpeedMax. SpeedFinishPrice
UNITED ABRASIVES-SAIT 71980 Flap Disc 4.5 Inch Diameter 7/8 Inch Arbor 40 Grit | AF7VJA 22PT46 71980Silicon CarbideNon Woven-Coarse40---€33.19
UNITED ABRASIVES-SAIT 71982 Flap Disc 4.5 Inch Diameter 7/8 Inch Arbor 60 Grit | AF7VJB 22PT47 71982Silicon CarbideNon Woven-Grade MED60--Medium€32.90
UNITED ABRASIVES-SAIT 71984 Flap Disc 4.5 Inch Diameter 7/8 Inch Arbor 120 Grit | AF7VJC 22PT48 71984Silicon CarbideNon Woven-Very Fine120--Very Fine€33.19
UNITED ABRASIVES-SAIT 71205 Flap Disc 4-1/2 Inch 36 Grit Zirconium | AH4RRK 35KH58 71205Zirconia AluminaCoatedX---13300 RPM-€9.67
UNITED ABRASIVES-SAIT 71209 Flap Disc 4-1/2 Inch Zirconium 13300 rpm | AH4RRL 35KH59 71209Alumina ZirconiaCoatedX-----€9.75
UNITED ABRASIVES-SAIT 76348 Flap Disc 6 inch 60 Grit Zirconium | AH4RRN 35KH68 76348Alumina ZirconiaCoatedX-----€23.95
UNITED ABRASIVES-SAIT 79105 Flap Disc 4-1/2 Inch 36 Grit 13300 rpm | AH4RRR 35KH72 79105Alumina ZirconiaCoatedX-----€11.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

UNITED ABRASIVES-SAIT 70803 Flap Disc 80 Grit 7/8 inch Trimback
€15.44 /unit