Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY ILPG7C/12 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White | CJ2BWK

SALISBURY ILPG7C/12 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White

Item: CJ2BWK Model: ILPG7C/12Cross Ref: 44F951
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€135.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Protector
Size12
Brand And SeriesSalisbury ILPG7C
Cuff Length8"
Cuff MaterialGoatskin
Cuff StyleGauntlet
For Voltage ClassClass 4
Glove Hand StyleLeft and Right
Glove Length16"
Glove MaterialsGoatskin
Glove Size12
Leather Glove StyleWork
Leather OriginImport
Leather Palm ProcessGrain
Leather Protector ColorOrange, White
StandardsASTM F696
Thumb StyleStraight

Shipping Info:

Ship weight (kg) 0.306

Product Variants

ProductModelSizePkg. Qty.Price
SALISBURY ILPG6C/10 Electrical Glove Protector, Straight Thumb, 15 Inch Length, Orange/White | CJ2BWF ILPG6C/10101€65.16
SALISBURY ILPG7C/8 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White | CJ2BWG ILPG7C/881€65.16
SALISBURY ILP7C/11 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White | CJ2BWH ILP7C/11111€65.16
SALISBURY ILPG6C/9 Electrical Glove Protector, Straight Thumb, 15 Inch Length, Orange/White | CJ2BWJ ILPG6C/991€65.16
SALISBURY LP7C/10 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/Yellow | CJ2BWL LP7C/10101€162.89
SALISBURY ILPG7C/9 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White | CJ2BWM ILPG7C/991€65.16
SALISBURY ILPG7C/7 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White | CJ2BWN ILPG7C/772€81.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY ILPG7C/12 Electrical Glove Protector, Straight Thumb, 16 Inch Length, Orange/White
€135.41 /unit