Flat Shipping

Flat Shipping at €24.99 + VAT

MARLBORO 4PPR8 Weld-on Hinge 5-1/3 x 29/32 Inch | AD9DKZ

MARLBORO 4PPR8 Weld-on Hinge 5-1/3 x 29/32 Inch

Item: AD9DKZ Model: 4PPR8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeld-On Hinge
ColorNatural
FinishMill
Grade304
HardwareNot Included
Height5.333"
HolesWithout
Holes Per Leaf0
Left/right HandLeft, Right
Load Capacity440 lbs.
MaterialStainless Steel
MountingFull Surface
Pin Dia.1/2"
Pin MaterialStainless Steel
Pin TypeNon Removable
Range Of Motion360°
Width0.906"
Door Leaf Height5 21/64"
Door Leaf Thickness0.709"
Door Leaf Width29/32"
Frame Leaf Thickness0.709"
Frame Leaf Width29/32"
Includes HardwareHardware Not Included
Mounting StyleFull Surface
Number Of Holes Per Leaf0
Overall Height5 21/64"
Pin Diameter1/2"
Range Of Motion - Maximum360°

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)2.03
HS code8302106090
Country of OriginUS

Product Variants

ProductModelMaterialHeightLoad CapacityFrame Leaf WidthPin Dia.Pin MaterialPin TypeDoor Leaf WidthPrice
MARLBORO 4PPP3 Weld-on Hinge 1-19/32 x 3/8 Inch | AD9DKJ 4PPP3Steel-120 lbs.-0.188"SteelNon Removable-€4.40
MARLBORO 4PPP4 Weld-on Hinge 2-1/3 x 15/32 Inch | AD9DKK 4PPP4Steel2.333"155 lbs.-1/4"SteelNon Removable-€4.82
MARLBORO 4PPP6 Weld-on Hinge Mill Finish 3-5/32x5/8 Inch | AD9DKM 4PPP6Steel3.156"240 lbs.5/8"5/16"SteelNon Removable5/8"€6.18
MARLBORO 4PPP7 Weld-on Hinge 3-15/16 x 3/4 Inch | AD9DKN 4PPP7Steel3.938"360 lbs.-3/8"SteelNon Removable-€8.52
MARLBORO 4PPP8 Weld-on Hinge Mill Finish 4-3/4 x 3/4 In | AD9DKP 4PPP8Steel4 3/4"360 lbs.-3/8"SteelNon Removable-€9.16
MARLBORO 4PPP9 Weld-on Hinge 5-1/3 x 29/32 Inch | AD9DKQ 4PPP9Steel5.333"440 lbs.-1/2"SteelNon Removable-€10.97
MARLBORO 4PPR1 Weld-on Hinge Mill Finish 5-29/32 x 1 In | AD9DKR 4PPR1Steel5.906"520 lbs.1"1/2"SteelNon Removable1"€13.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARLBORO 4PPR8 Weld-on Hinge 5-1/3 x 29/32 Inch
€42.02 /unit