SALISBURY GK014Y/11 Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Yellow, 11 Size | CJ2BUU

SALISBURY GK014Y/11 Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Yellow, 11 Size

Item: CJ2BUU Model: GK014Y/11Cross Ref: 44F841
In Stock

Get it by Thursday, Jun 12

€272.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage1000V AC
ColorYellow
Electrical Insulating TypeType I
Length14"
MaterialRubber
Size11
Brand And SeriesSalisbury GK014Y
Cuff ColorYellow
Cuff StyleStraight
Electrical Glove TypeRubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Glove ColorYellow
Glove ColorYellow
Glove Hand StyleLeft and Right
Glove Length14"
Glove MaterialsRubber
Glove Size11
IncludesPair Rubber Electrical Insulating Gloves, Pair Leather Protectors
Leather Protector TypeLeather Protectors with Shirred Slip On Cuff
Max. Use Voltage1000V AC/1500V DC
Max. Use Voltage (ac)1000V AC
Max. Use Voltage (dc)1500V DC
Proof Test Voltage (ac)5000V AC
Proof Test Voltage (dc)10000V DC
StandardsASTM D 120, IEC EN60903, ASTM F696
Voltage ClassClass 0

Shipping Info:

Ship weight (kg) 0.675

Product Variants

ProductModelColorSizeAc Max. Use VoltageCuff StyleMaterialPkg. Qty.Price
SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size | CJ2BPY GK0011BL/10HBlue10.5"500V AC-Rubber1€237.81
SALISBURY GK014BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Blue | CJ2BPZ GK014BL/10HBlue10.5"1000V AC-Rubber1€353.42
SALISBURY GK014R/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Red, 10-1/2 Size | CJ2BQA GK014R/10HRed10.5"1000V ACStraightRubber1€339.99
SALISBURY GK216RB/8H Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQB GK216RB/8HBlack, Red8.5"14000V AC-Rubber1€731.60
SALISBURY GK011BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Blue, Class 0, Type 2 | CJ2BQC GK011BL/10HBlue10.5"1000V ACStraightRubber1€256.41
SALISBURY GK214RB/10H Electrical Glove Kit, 17000V AC/25500V DC, 14 Inch Length, Black/Red | CJ2BQD GK214RB/10HBlack, Red10.5"14000V AC-Rubber1€554.68
SALISBURY GK011Y/12 Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Yellow, 12 Size | CJ2BQE GK011Y/12Yellow121000V AC-Rubber1€283.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK014Y/11 Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Yellow, 11 Size
€272.67 /unit