Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SALISBURY GK0014B/12 Electrical Glove Kit, 500V AC/750V DC, 14 Inch Length, Black, 12 Size | CJ2BQN

SALISBURY GK0014B/12 Electrical Glove Kit, 500V AC/750V DC, 14 Inch Length, Black, 12 Size

Item: CJ2BQN Model: GK0014B/12Cross Ref: 44F785
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€356.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Glove Kit
Ac Max. Use Voltage500V AC
ColorBlack
Electrical Insulating TypeType I
Length14"
MaterialRubber
Size12
Brand And SeriesSalisbury GK0014B
Cuff ColorBlack
Cuff StyleStraight
Electrical Glove TypeRubber Electrical-Insulating Gloves with Straight Cuff
Electrical Insulating Glove ColorBlack
Glove ColorBlack
Glove Hand StyleLeft and Right
Glove Length14"
Glove MaterialsRubber
Glove Size12
IncludesPair Rubber Electrical Insulating Gloves, Pair Leather Protectors
Leather Protector TypeLeather Protectors with Shirred Slip On Cuff
Max. Use Voltage500V AC/750V DC
Max. Use Voltage (ac)500V AC
Max. Use Voltage (dc)750V DC
Proof Test Voltage (ac)2500V AC
Proof Test Voltage (dc)10000V DC
StandardsASTM D 120, IEC EN60903, ASTM F696
Voltage ClassClass 00

Shipping Info:

Ship weight (kg) 0.72

Product Variants

ProductModelColorSizeAc Max. Use VoltageCuff StyleMaterialPkg. Qty.Price
SALISBURY GK0011BL/10H Electrical Glove Kit, 500V AC/750V DC, 11 Inch Length, Blue, 10-1/2 Size | CJ2BPY GK0011BL/10HBlue10.5"500V AC-Rubber1€237.81
SALISBURY GK014BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Blue | CJ2BPZ GK014BL/10HBlue10.5"1000V AC-Rubber1€353.42
SALISBURY GK014R/10H Electrical Glove Kit, 1000V AC/1500V DC, 14 Inch Length, Red, 10-1/2 Size | CJ2BQA GK014R/10HRed10.5"1000V ACStraightRubber1€339.99
SALISBURY GK216RB/8H Electrical Glove Kit, 17000V AC/25500V DC, 16 Inch Length, Black/Red, Class 2 | CJ2BQB GK216RB/8HBlack, Red8.5"14000V AC-Rubber1€731.60
SALISBURY GK011BL/10H Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Blue, Class 0, Type 2 | CJ2BQC GK011BL/10HBlue10.5"1000V ACStraightRubber1€256.41
SALISBURY GK214RB/10H Electrical Glove Kit, 17000V AC/25500V DC, 14 Inch Length, Black/Red | CJ2BQD GK214RB/10HBlack, Red10.5"14000V AC-Rubber1€554.68
SALISBURY GK011Y/12 Electrical Glove Kit, 1000V AC/1500V DC, 11 Inch Length, Yellow, 12 Size | CJ2BQE GK011Y/12Yellow121000V AC-Rubber1€283.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY GK0014B/12 Electrical Glove Kit, 500V AC/750V DC, 14 Inch Length, Black, 12 Size
€356.48 /unit