SALISBURY E114YB/10H Electrical Insulating Gloves, 7500V AC / 11250V DC, 14 Inch Length, Straight Cuff | CJ2CCG

SALISBURY E114YB/10H Electrical Insulating Gloves, 7500V AC / 11250V DC, 14 Inch Length, Straight Cuff

Item: CJ2CCG Model: E114YB/10HCross Ref: 44G559
In Stock

Get it by Tuesday, Jun 17

€308.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrical Gloves
Ac Max. Use Voltage7500V AC
ColorBlack
Cuff StyleStraight
Cuff-end ColorYellow
Electrical Insulating TypeType I
Glove MaterialsRubber
Includes(1) Pair Electrical Insulating Gloves
Length14"
MaterialRubber
Promotion RestrictionNot Eligible For Promotion
Size10.5"
Brand And SeriesSalisbury E114YB
Electrical Insulating Glove ColorBlack/Yellow
Glove Hand StyleLeft and Right
Glove Length14"
Glove Size10.5
Max. Use Voltage7500V AC/11250V DC
Max. Use Voltage (ac)7500V AC
Max. Use Voltage (dc)11/250V DC
Proof Test Voltage (ac)10000V AC
Proof Test Voltage (dc)40000V DC
StandardsASTM D 120, IEC EN60903
Voltage ClassClass 1

Shipping Info:

Ship weight (kg) 0.405
Country of OriginUS

Product Variants

ProductModelColorSizeCuff StyleAc Max. Use VoltageMaterialPkg. Qty.Price
SALISBURY E014BL/9 Electrical Insulating Gloves, 1000V AC / 1500V DC, 14 Inch Length, Straight Cuff, Blue | CJ2BXN E014BL/9Blue9Straight1000V ACSalcor Rubber1€145.17
SALISBURY E0014BL/9 Electrical Insulating Gloves, 500V AC/750V DC, 14 Inch Length, Straight Cuff, Blue | CJ2BXP E0014BL/9Blue9Straight500V ACSalcor Rubber1€134.96
SALISBURY E014R/8 Electrical Insulating Gloves, 1000V AC/1500V DC, 14 Inch Length, Straight Cuff, Red | CJ2BXQ E014R/8Red8Straight1000V ACNatural Rubber1€128.90
SALISBURY E011BL/10H Electrical Insulating Gloves, 1000V AC / 1500V DC, 11 Inch Length, Straight Cuff, Blue | CJ2BXR E011BL/10HBlue10.5"Straight1000V ACSalcor Rubber1€142.26
SALISBURY E114B/8H Electrical Insulating Gloves, 7500V AC / 11,250V DC, Straight Cuff, Black | CJ2BXT E114B/8HBlack8.5"Straight7500V ACRubber1€236.55
SALISBURY E114YB/9 Electrical Insulating Gloves, 7500V AC / 11,250V DC, 14 Inch Length, Straight Cuff | CJ2BXV E114YB/9Black9Straight7500V ACRubber1€308.79
SALISBURY E0014B/10H Electrical Insulating Gloves, 500V AC/750V DC, 14 Inch Length, Straight Cuff, Black | CJ2BXW E0014B/10HBlack10.5"Straight500V ACNatural Rubber2€142.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SALISBURY E114YB/10H Electrical Insulating Gloves, 7500V AC / 11250V DC, 14 Inch Length, Straight Cuff
€308.79 /unit