SAGINAW SCE-20208ELJLG Enclosure, 20 x 20 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray | CV6QNF

SAGINAW SCE-20208ELJLG Enclosure, 20 x 20 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray

Item: CV6QNF Model: SCE-20208ELJLG
In Stock

Get it by Tuesday, Jun 10

€367.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Product Datasheetsaginaw-sce-10086elj.pdf

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)50.8
Ship length (cm)20.32
Ship width (cm)50.8
HS code853810
Country of OriginUS

Documentation:

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAGINAW SCE-20208ELJLG Enclosure, 20 x 20 x 8 Inch Size, Wall Mount, Carbon Steel, Ral 7035 Light Gray
€367.20 /unit