SAFTCART 822-10 Cylinder Truck 2 Cylinder 400 Lb. | AE7CHX 5WXK8

SAFTCART 822-10 Cylinder Truck 2 Cylinder 400 Lb.

Item: AE7CHX Model: 822-10Cross Ref: 5WXK8
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€258.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Truck
AssembledYes
Axle Dia.5/8"
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeTread On Core
Axle-mounted Wheel Width2 3/4"
Axle-mounted Wheel/tread MaterialRubber
Base Plate Dimensions10" x 19"
Brake TypeNo Caster Brake
ColorGreen
Cylinder Capacity2
Cylinder Height45"
Cylinder OrientationSide By Side
Deck Height1/2"
Depth10"
FeaturesDesigned To Work On Rougher Terrain
FinishPowder Coated
For Maximum Container Dia.9 1/2"
For Maximum Cylinder Diameter9 1/2"
For Surface TypeConcrete, Grass, Wood
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeRounded Back
Handle Height45"
Handle TypeContinuous
Height45"
Hub PositionOffset
IncludesSteel Band To Cylinder, Toolbox
Includes Foot AssistWithout Foot Assist
Load Capacity400 lbs.
MaterialSteel
Max. Tank Dia. Acetylene6 1/2"
Max. Tank Dia. Oxygen7 3/4"
Non-marking Axle-mounted WheelsYes
Nose Plate Depth10"
Nose Plate MaterialSteel
Nose Plate ProfileStandard
Nose Plate Thickness1/16"
Nose Plate TypeSolid Straight
Nose Plate Width19"
Nose Plate Wxd10" x 19"
Overall Depth6 1/2"
Overall Height45"
Overall Height - Cylinder Raised45"
Overall Hxwxd45" x 27" x 6.5"
Overall Width27"
Securing MechanismPerma Clamp
Securing Mechanism Height24"
Tool Tray Height25 1/2"
Tool Tray Width19"
TypeStandard
Wheel BearingsPlain
Wheel Dia.10"
Wheel MaterialPolyolefin
Wheel TypePolyolefin
Wheel Width2 3/4"
Width27"
Axle-mounted Wheel BearingsPlain
Includes FirewallNo
Includes Lift RingWithout Lift Ring
Includes Stair ClimberWithout Stair Climber
Overall Height - Cylinder Lowered45"
Standards29 CFR 1926.350(A)(10)
Weight34 lbs.

Shipping Info:

Ship weight (kg) 12.15
Ship height (cm)195.58
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityHandle TypeCylinder CapacityOverall HeightOverall WidthFrame TypeOverall DepthWheel TypePrice
SAFTCART 250-0 Cylinder Truck 1 Cylinder 250 Lb. | AE7CGC 5WXF6 250-0250 lbs.U Shape149"18"Rounded Back6"Semi Pneumatic€279.51
SAFTCART 730-12 Cylinder Truck 2 Cylinder 890 Lb. | AE7CGD 5WXF8 730-12890 lbs.Dual253"32"Flat Back18 1/2"Pneumatic€1,205.72
RFQ
SAFTCART 750-10 Cylinder Truck 1 Cylinder 400 Lb. | AE7CGE 5WXF9 750-10400 lbs.Dual149"19"Rounded Back6"Semi Pneumatic€335.83
SAFTCART 750-20 Cylinder Truck 2 Cylinder 400 Lb. | AE7CGF 5WXG0 750-20400 lbs.Dual249"20"Rounded Back9 1/2"Semi Pneumatic€302.96
RFQ
SAFTCART 7-900-4P Cylinder Truck 1 Cylinder 800 Lb. | AE7CGG 5WXG1 7-900-4P800 lbs.Dual155"29"Rounded Back-Pneumatic€542.82
RFQ
SAFTCART LCT-12-6 Cylinder Truck 1 Cylinder 890 Lb. | AE7CGH 5WXG2 LCT-12-6890 lbs.Dual163"26"Flat Back-Pneumatic€1,710.86
RFQ
SAFTCART EZ LOAD-4L Cylinder Truck 1 Cylinder 5800 Lb. | AE7CGJ 5WXG3 EZ LOAD-4L5800 lbs.Continuous-----Aluminum€949.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART 822-10 Cylinder Truck 2 Cylinder 400 Lb.
€258.82 /unit