SAFTCART EZ LOAD-4L Cylinder Truck 1 Cylinder 5800 Lb. | AE7CGJ 5WXG3

SAFTCART EZ LOAD-4L Cylinder Truck 1 Cylinder 5800 Lb.

Item: AE7CGJ Model: EZ LOAD-4LCross Ref: 5WXG3
In Stock

Get it by Friday, Jun 13

€949.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCylinder Truck
Handle TypeContinuous
Height48"
Load Capacity5800 lbs.
Max. Tank Dia. Oxygen20"
Wheel Dia.12"
Wheel TypeAluminum
Width29"
AssembledYes
Axle Dia.3/4"
Axle-mounted Wheel BearingsBall Bearing
Axle-mounted Wheel Dia.10"
Axle-mounted Wheel TypeSolid
Axle-mounted Wheel Width2 1/2"
Axle-mounted Wheel/tread MaterialRubber
Caster Wheel BearingsBall Bearing
Caster Wheel Dia.6"
Caster Wheel Width2"
Caster Wheel/tread MaterialRubber
Caster/wheel Configuration(1) Swivel, (2) Axle-Mounted
Caster/wheel Mounting LocationStandard
ColorGreen
Cylinder Capacity1
Cylinder Storage OrientationVertical
Deck Height20"
For Surface TypeConcrete, Wood
Frame FinishPowder Coated
Frame MaterialSteel
Frame TypeFlat Back
Handle Height48"
Hub PositionCenter Mount
IncludesChain
Includes FirewallNo
Includes Foot AssistWithout Foot Assist
Includes Lever PushoffWithout Lever Pushoff
Includes Lift RingWithout Lift Ring
Includes Stair ClimberWithout Stair Climber
Non-marking Axle-mounted WheelsYes
Overall Depth33"
Overall Height41"
Overall Lxwxh41" x 28" x 33"
Overall Width28"

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)134.62
Ship length (cm)121.92
Ship width (cm)101.6
HS code8716805090
Country of OriginUS

Product Variants

ProductModelLoad CapacityHandle TypeCylinder CapacityOverall HeightOverall WidthFrame TypeOverall DepthWheel TypePrice
SAFTCART 250-0 Cylinder Truck 1 Cylinder 250 Lb. | AE7CGC 5WXF6 250-0250 lbs.U Shape149"18"Rounded Back6"Semi Pneumatic€279.51
SAFTCART 730-12 Cylinder Truck 2 Cylinder 890 Lb. | AE7CGD 5WXF8 730-12890 lbs.Dual253"32"Flat Back18 1/2"Pneumatic€1,205.72
RFQ
SAFTCART 750-10 Cylinder Truck 1 Cylinder 400 Lb. | AE7CGE 5WXF9 750-10400 lbs.Dual149"19"Rounded Back6"Semi Pneumatic€335.83
SAFTCART 750-20 Cylinder Truck 2 Cylinder 400 Lb. | AE7CGF 5WXG0 750-20400 lbs.Dual249"20"Rounded Back9 1/2"Semi Pneumatic€302.96
RFQ
SAFTCART 7-900-4P Cylinder Truck 1 Cylinder 800 Lb. | AE7CGG 5WXG1 7-900-4P800 lbs.Dual155"29"Rounded Back-Pneumatic€542.82
RFQ
SAFTCART LCT-12-6 Cylinder Truck 1 Cylinder 890 Lb. | AE7CGH 5WXG2 LCT-12-6890 lbs.Dual163"26"Flat Back-Pneumatic€1,710.86
RFQ
SAFTCART CT-6 Cylinder Truck 6 Cylinder 2800 Lb. | AE7CGK 5WXG4 CT-62800 lbs.Continuous------€1,351.51
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFTCART EZ LOAD-4L Cylinder Truck 1 Cylinder 5800 Lb.
€949.92 /unit