Flat Shipping

Flat Shipping at €24.99 + VAT

SAFETYPOSTER.COM P0610 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9RDF

SAFETYPOSTER P0610 Safety Poster, 22 X 17 Inch Nominal Sign Size, English

Item: CT9RDF Model: P0610Cross Ref: 35LG92
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Poster
Abrasion ResistantNo
Background ColorVarious
Chemical ResistanceNo
Corrosion ResistanceNo
FinishGloss
Glow-in-the-darkNo
Grommet MaterialNo Grommets
Height22"
Includes FrameNo
Indoor/outdoorIndoor Only
MaterialPaper
Maximum Service TemperatureNot Rated
Mesh / SolidSolid
Minimum Service TemperatureNot Rated
Mounting HardwareNot Included
Number Of Printed Sides1
Outdoor Life ExpectancyNot Outdoor Rated
Printed LanguageEnglish
Protective CoatingNo Protective Coating
ReflectiveNo
Safety Banner LegendRead The Label While You Are Able
ShapeVertical Rectangle
Sign Legend StyleSymbol, Text
Thickness0.005"
Uv ResistantNo
Width17"
Write On SurfaceYes
Chemical ResistantNo
Corrosion ResistantNo
Glow In The DarkNo
Graffiti ResistantNo
Indoor/outdoor UsageIndoor Only
Product TypeSafety Poster

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelIndoor/outdoorMaterialHeightBackground ColorFinishThicknessShapeLegend StylePrice
SAFETYPOSTER.COM SW0183 Do You Lift Correctly Safety Poster, 22 Inch x 17 Inch Size | CH6RPQ 35LG96 SW0183IndoorPaper22"VariousGloss0.005"Vertical RectangleSymbol And Text€22.30
SAFETYPOSTER.COM SW0223 Safety Poster | CH6RPR 35LH40 SW0223IndoorPaper22"VariousGloss0.005"-Symbol And Text€20.82
SAFETYPOSTER.COM SW0038 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZE SW0038Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€21.58
SAFETYPOSTER.COM P1445 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZF P1445Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.71
SAFETYPOSTER.COM P0077 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZH P0077Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.51
SAFETYPOSTER.COM SW0116 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZK SW0116Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€19.51
SAFETYPOSTER.COM P0841 Safety Poster, 22 X 17 Inch Nominal Sign Size, English | CT9QZT P0841Indoor OnlyPaper22"VariousGloss0.005"Vertical Rectangle-€20.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETYPOSTER P0610 Safety Poster, 22 X 17 Inch Nominal Sign Size, English
€21.57 /unit