SAFETY TECHNOLOGY INTERNATIONAL STI-7535 Protective Cabinet 16-1/4 inch Thumb Lock | AH3BZQ 31CL71

SAFETY TECHNOLOGY INTERNATIONAL STI-7535 Protective Cabinet 16-1/4 inch Thumb Lock

Item: AH3BZQ Model: STI-7535Cross Ref: 31CL71
In Stock

Get it by Tuesday, Jun 17

€261.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemProtective Cabinet
ColorClear
CompositionNon-Metallic
Cover DesignHinged
Depth16 1/2"
Height8 1/4"
Indoor/outdoorIndoor
MaterialPolycarbonate
MountingSurface
Nominal Depth6"
Nominal Height17"
Nominal Width12"
Number Of Doors1
Operating Temp. Range-40°F to +250°F
Product SeriesProtective Cabinets
Ships Factory DirectNo
Width16 1/4"
Window/clear CoverYes
Alarm Volume95 dB, 107 dB
FeaturesClear Polycarbonate Cover Helps Protect Against Vandalism and Damage
For LocationIndoor
For Use WithFire Alarm Control Panels or Other Electronic Products, Remote Annunciators
IncludesMounting Hardware
Includes AlarmAlarm Included
LockingLockable
Mounting LocationWall Mount
Mounting StyleSurface Mount
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Overall Depth14 3/16"
Overall Length12 3/16"
Overall Width6 7/16"
Product TypeWall Fixture Guard

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)22.86
Ship length (cm)43.18
Ship width (cm)40.64
Country of OriginUS

Product Variants

ProductModelDepthHeightMaterialMountingIndoor/outdoorColorOperating Temp. RangePrice
SAFETY TECHNOLOGY INTERNATIONAL STI-7532 Protective Cabinet 16-1/4 inch Key Lock | AH3BZN 31CL69 STI-753216 1/2"8 1/4"PolycarbonateSurfaceIndoorClear-40°F to +250°F€261.46
SAFETY TECHNOLOGY INTERNATIONAL STI-7534 Protective Cabinet 16-1/4in Siren/Strobe | AH3BZP 31CL70 STI-753416 1/2"8 1/4"PolycarbonateSurfaceIndoorClear-40°F to +250°F€261.46
SAFETY TECHNOLOGY INTERNATIONAL STI-7524 Protective Cabinet Clear 12in Key Lock | AH3BZU 31CL76 STI-752411.812"4 3/4"PolycarbonateSurfaceIndoorClear-40°F to +250°F€169.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-7535 Protective Cabinet 16-1/4 inch Thumb Lock
€261.46 /unit