SAFETY TECHNOLOGY INTERNATIONAL STI-14300NC Universal Stopper Cover Flush 2-3/32 Inch Depth | AH3CCB 31CM44

SAFETY TECHNOLOGY INTERNATIONAL STI-14300NC Universal Stopper Cover Flush 2-3/32 Inch Depth

Item: AH3CCB Model: STI-14300NCCross Ref: 31CM44
In Stock

Get it by Tuesday, Jun 17

€45.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUniversal Stopper Cover
ColorClear
Cover TypeLow Profile
Depth2.094"
Height8.156"
HornNo
LabelNo Label
Label HoodNo
MaterialPolycarbonate
MountingFlushed
Operating Temp. Range-40°F to +250°F
Product SeriesUniversal Stopper
Ships Factory DirectNo
Width5.437"
Alarm Volume105 dBA
Back ClosureEnclosed
Connection TypeWire Leads
FeaturesHelps Protect Device Against Vandalism and Accidental Damage
For LocationIndoor/Outdoor
For Use WithElectrical Light Switches or Duple x Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
IncludesMounting Hardware
Includes AlarmNo Alarm
Ip RatingIP56
LegendLIFT HERE
Mounting LocationWall Mount
Mounting StyleFlush Mount
Nema RatingNEMA 3RX
Operating Temperature - Maximum250°F
Operating Temperature - Minimum-40°F
Operating Voltage12-24V DC (Relay)
Overall Depth5 7/8"
Overall Length4 1/8"
Overall Width1 13/16"
Product TypeWall Fixture Guard
StandardsADA COMPLIANT, NEMA TYPE 3RX, UL/CUL LISTED
Water ResistanceWaterproof

Shipping Info:

Ship weight (kg) 0.4095
Ship height (cm)7.87
Ship length (cm)24.64
Ship width (cm)15.24
Country of OriginUS

Product Variants

ProductModelMountingDepthColorOperating Temp. RangeMaterialBackHeightPrice
SAFETY TECHNOLOGY INTERNATIONAL STI-13220NB Universal Stopper Cover Surface 4 inch Depth | AH3BZY 31CL80 STI-13220NBSurface4"Blue, Clear-20°F to +120°FPolycarbonate-8.156"€158.92
SAFETY TECHNOLOGY INTERNATIONAL STI-13220NY Universal Stopper Cover Surface 4 inch Depth | AH3CAA 31CL82 STI-13220NYSurface4"Clear, Yellow-20°F to +120°FPolycarbonate-8.156"€157.61
SAFETY TECHNOLOGY INTERNATIONAL STI-13220NK Universal Stopper Cover Surface 4 inch Depth | AH3CAB 31CL83 STI-13220NKSurface4"Black, Clear-20°F to +120°FPolycarbonate-8.156"€312.04
SAFETY TECHNOLOGY INTERNATIONAL STI-13510NG Universal Stopper Cover Surface 4 inch Depth | AH3CAH 31CL90 STI-13510NGSurface4"Clear, Green-40°F to +250°FPolycarbonate-8.156"€266.14
SAFETY TECHNOLOGY INTERNATIONAL STI-13510NY Universal Stopper Cover Surface 4 inch Depth | AH3CAK 31CL92 STI-13510NYSurface4"Clear, Yellow-40°F to +250°FPolycarbonate-8.156"€266.14
SAFETY TECHNOLOGY INTERNATIONAL STI-13510NW Universal Stopper Cover Surface 4 inch Depth | AH3CAL 31CL93 STI-13510NWSurface4"Clear, White-40°F to +250°FPolycarbonate-8.156"€266.14
SAFETY TECHNOLOGY INTERNATIONAL STI-13020NB Universal Stopper Cover Surface 2-21/32 Inch Depth | AH3CAN 31CL95 STI-13020NBSurface2.656"Blue, Clear-20°F to +120°FPolycarbonate-8.156"€139.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL STI-14300NC Universal Stopper Cover Flush 2-3/32 Inch Depth
€45.19 /unit