Flat Shipping

Flat Shipping at €24.99 + VAT

SAFETY TECHNOLOGY INTERNATIONAL EZD33FWS Fire Barrier Pathway 3 Inch Square | AC8LEM 3BE70

SAFETY TECHNOLOGY INTERNATIONAL EZD33FWS Fire Barrier Pathway 3 Inch Square

Item: AC8LEM Model: EZD33FWSCross Ref: 3BE70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Barrier Pathway
ColorOrange
Fire RatingUp To 4 hrs.
Height3"
Length10 1/2"
ShapeSquare
Width3"
Cable Loading Area6 sq. in.
Expansion Temperature350°F
Fire Rating TimeUp to 4 hrs.
Firestop Product TypePass Through Devices for Walls and Ceilings
For Use OnCable, Cable Trays
IncludesLabels, Series 33 Device
Includes Mounting HardwareYes
Maximum Service Temperature120°F
Minimum Service Temperature-10°F
Overall Height3"
Overall Length10.5"
Overall Width3"
Passthrough ShapeSquare
Usage LocationFire Rated Walls and Floors

Shipping Info:

Ship weight (kg) 1.143
Ship height (cm)7.62
Ship length (cm)26.67
Ship width (cm)7.62
HS code7326908588
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL EZD33FWS Fire Barrier Pathway 3 Inch Square
€230.73 /unit