SAFETY TECHNOLOGY INTERNATIONAL ED-50 Alarm Barking Dog Length 7-1/2 Inch | AA9KLN 1DPF3

SAFETY TECHNOLOGY INTERNATIONAL ED-50 Alarm Barking Dog Length 7-1/2 Inch

Item: AA9KLN Model: ED-50Cross Ref: 1DPF3
In Stock

Get it by Friday, Jun 13

€84.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarking Dog Alarm
Amps15-18A
Body Height7 1/2"
Body Length7 1/2"
Body MaterialABS
Body Thickness5"
Body Width6"
Cord Length6 ft.
Coverage30 ft.
Door HandingNon Handed
Housing MaterialABS
MaterialABS
Power Source115V AC
IncludesBarking Dog Alarm, Transformer
Overall Height7 1/4"
Overall Width6"
Product TypeMotion Sensor
SensorsMotion

Shipping Info:

Ship weight (kg) 1.233
Ship height (cm)26.92
Ship length (cm)16.76
Ship width (cm)13.97
HS code8531800040
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY TECHNOLOGY INTERNATIONAL ED-50 Alarm Barking Dog Length 7-1/2 Inch
€84.04 /unit