SAFETY SPEED 7000MA  | CX2HMD

SAFETY SPEED 7000MA Panel Saw, 14 Rollers, 8 Inch Saw Blade Dia., 3 Phase, 3 Hp, 460V

Item: CX2HMD Model: 7000MACross Ref: 786VM4
In Stock

Get it by Tuesday, Jun 10

€9,723.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanel Saw
Blade Dia.8"
Current3.8A
Cutting Height64"
Cutting Thickness2"
IncludesDust Collection Kit, Wheels
Overall Height96"
Overall Length120"
Panel Saw TypeSaw
PhaseThree
Power SourceCorded
Voltage460V AC

Shipping Info:

Ship weight (kg) 427.5
Country of OriginUS

Product Variants

ProductModelVoltageCutting ThicknessOverall LengthAmps @ 120vBlade Dia.Overall HeightPrice
SAFETY SPEED 7000 Vertical Panel Saw 8 inch Diameter 220/230V | AG2CBW 31FT63 7000220/230V2"120"7.6/11A8"95"€9,536.07
RFQ
SAFETY SPEED 7000M Vertical Panel Saw 8 inch Diameter 220/230V | AG2CBX 31FT64 7000M220/230V2"120"7.6/11A8"95"€9,723.07
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFETY SPEED 7000MA Panel Saw, 14 Rollers, 8 Inch Saw Blade Dia., 3 Phase, 3 Hp, 460V
€9,723.07 /unit