Flat Shipping

Flat Shipping at €24.99 + VAT

SAFE T SEAL TP58 Test Plug, 5 Inch To 8 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWC

SAFE T SEAL TP58 Test Plug, 5 Inch To 8 Inch Pipe, Handle And Strap Tether, Smooth Body Surface

Item: CT9QWC Model: TP58Cross Ref: 420H49
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€296.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Air Connection GenderFemale
Air Connection Size0.438"
ApplicationFor General Plumbing (6 In Dia. Or Less), For Underground Waterworks (Above 6 In Dia.)
Body Surface StyleSmooth
Body TypeSmooth Body
Contains Pressure ValveYes
Deflated Dia.4 1/2"
Deflated Length15 1/4"
Features1 yr. Warranty
For Inside Dia.0.38" to 8"
For Maximum Pipe Inside Diameter8"
For Maximum Pipe Size8"
For Minimum Pipe Inside Diameter0.38"
For Minimum Pipe Size5"
For Pipe Size5", 6", 7", 8"
For Use OnRigid Pipe
Includes Protective SleeveNo
Inflated Length23.38"
Inflation FluidAir, Water
Max. Back Pressure30 ft.
Maximum Back Pressure (air)43 psi
Number Of Inflation Chamber1
Required Inflation Pressure43 psi
Seal MaterialRubber
Tether ConnectionHandle And Strap
Weight4.3 lbs.
Tether ConnectionHandle and Strap
Air Connection7/16" Female NPT
Air Connection TypeNPT
Deflated Diameter4 1/2"
For Inside Diameter0.38" to 8"
Maximum Back Pressure30 ft.
Maximum Back Pressure (water)30 ft. of Head
Number Of Inflation Chambers1
Pipe Size5", 6", 7", 8"
Plug ApplicationFor General Plumbing (6" dIa or less), For Underground Waterworks (Above 6" dia)
Plug Seal MaterialRubber
Test Plug Weight4.3 lbs.

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Pipe SizeFor Maximum Pipe Inside DiameterMaximum Back Pressure (air)Deflated Dia.Deflated LengthApplicationFor Maximum Pipe SizeFor Inside Dia.Price
SAFE T SEAL TP123 Test Plug, 1 1/4 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVW TP1231 1/4", 1 1/2", 2", 2 1/2", 3"3"45 psi1.19"8"For General Plumbing (6 In Dia. Or Less)3"0.38" to 3"€53.92
SAFE T SEAL TP1416 Test Plug, 14 Inch To 16 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVX TP141614", 15", 16"16"20 psi8 1/4"24"For Underground Waterworks (Above 6 In Dia.)16"0.38" to 16"€1,286.35
SAFE T SEAL LTP23 Test Plug, 2 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVY LTP232", 2 1/2", 3"3"58 psi1 3/4"19 1/4"For General Plumbing (6 In Dia. Or Less)3"0.38" to 3"€133.56
SAFE T SEAL TP34SB Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVZ TP34SB3", 4"4"57 psi2.67"9"For General Plumbing (6 In Dia. Or Less)4"0.38" to 4"€62.72
SAFE T SEAL LTP34SB Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWA LTP34SB3", 4"4"56 psi2 1/2"23 1/2"For General Plumbing (6 In Dia. Or Less)4"0.38" to 4"€143.51
SAFE T SEAL LTP46 Test Plug, 4 Inch To 6 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWB LTP464", 5", 6"6"40 psi3"26 1/2"For General Plumbing (6 In Dia. Or Less)6"0.38" to 6"€282.67
SAFE T SEAL TP46 Test Plug, 4 Inch, 6 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWU TP464", 5", 6"6"37 psi3 1/2"12"For General Plumbing (6 In Dia. Or Less)6"0.38" to 6"€110.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE T SEAL TP58 Test Plug, 5 Inch To 8 Inch Pipe, Handle And Strap Tether, Smooth Body Surface
€296.09 /unit