Flat Shipping

Flat Shipping at €24.99 + VAT

SAFE T SEAL TP1416 Test Plug, 14 Inch To 16 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVX

SAFE T SEAL TP1416 Test Plug, 14 Inch To 16 Inch Pipe, Handle And Strap Tether, Smooth Body Surface

Item: CT9QVX Model: TP1416Cross Ref: 420H51
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,242.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTest Plug
Air Connection GenderFemale
Air Connection Size0.516"
ApplicationFor Underground Waterworks (Above 6 In Dia.)
Body Surface StyleSmooth
Body TypeSmooth Body
Contains Pressure ValveYes
Deflated Dia.8 1/4"
Deflated Length24"
Features1 yr. Warranty
For Inside Dia.0.38" to 16"
For Maximum Pipe Inside Diameter16"
For Maximum Pipe Size16"
For Minimum Pipe Inside Diameter0.38"
For Minimum Pipe Size14"
For Pipe Size14" to 16" , 14", 15", 16"
For Use OnRigid Pipe
Includes4 ft. Extension Air Hose With Pressure Gauge
Includes Protective SleeveNo
Inflated Length28.13"
Inflation FluidAir, Water
Max. Back Pressure30 ft.
Maximum Back Pressure (air)20 psi
Number Of Inflation Chamber1
Seal MaterialRubber
Tether ConnectionHandle And Strap
Weight20.7 lbs.
Air Connection33/64" Female NPT
Maximum Back Pressure30 ft.
Plug Seal MaterialRubber
Required Inflation Pressure20 psi
Test Plug Weight20.7 lbs.

Shipping Info:

Ship weight (kg) 9.405
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Pipe SizeFor Maximum Pipe Inside DiameterMaximum Back Pressure (air)Deflated Dia.Deflated LengthApplicationFor Maximum Pipe SizeFor Inside Dia.Price
SAFE T SEAL TP123 Test Plug, 1 1/4 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVW TP1231 1/4", 1 1/2", 2", 2 1/2", 3"3"45 psi1.19"8"For General Plumbing (6 In Dia. Or Less)3"0.38" to 3"€53.92
SAFE T SEAL LTP23 Test Plug, 2 Inch To 3 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVY LTP232", 2 1/2", 3"3"58 psi1 3/4"19 1/4"For General Plumbing (6 In Dia. Or Less)3"0.38" to 3"€133.56
SAFE T SEAL TP34SB Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QVZ TP34SB3", 4"4"57 psi2.67"9"For General Plumbing (6 In Dia. Or Less)4"0.38" to 4"€62.72
SAFE T SEAL LTP34SB Test Plug, 3 Inch To 4 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWA LTP34SB3", 4"4"56 psi2 1/2"23 1/2"For General Plumbing (6 In Dia. Or Less)4"0.38" to 4"€143.51
SAFE T SEAL LTP46 Test Plug, 4 Inch To 6 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWB LTP464", 5", 6"6"40 psi3"26 1/2"For General Plumbing (6 In Dia. Or Less)6"0.38" to 6"€282.67
SAFE T SEAL TP58 Test Plug, 5 Inch To 8 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWC TP585", 6", 7", 8"8"43 psi4 1/2"15 1/4"For General Plumbing (6 In Dia. Or Less), For Underground Waterworks (Above 6 In Dia.)8"0.38" to 8"€278.37
SAFE T SEAL TP46 Test Plug, 4 Inch, 6 Inch Pipe, Handle And Strap Tether, Smooth Body Surface | CT9QWU TP464", 5", 6"6"37 psi3 1/2"12"For General Plumbing (6 In Dia. Or Less)6"0.38" to 6"€110.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SAFE T SEAL TP1416 Test Plug, 14 Inch To 16 Inch Pipe, Handle And Strap Tether, Smooth Body Surface
€1,242.36 /unit