RWM 76-FSB-0630-S Kingpinless Plate Caster, 6 Inch Dia, 8 Inch Height, Swivel Caster, Swivel | CT9QGC

RWM 76-FSB-0630-S Kingpinless Plate Caster, 6 Inch Dia, 8 Inch Height, Swivel Caster

Item: CT9QGC Model: 76-FSB-0630-SCross Ref: 53CH23
In Stock

Get it by Tuesday, Jun 10

€641.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Brake TypeNo Brake Included
Caster Brake IncludedNo
Caster Core MaterialForged Steel
Caster MaterialSteel
Caster Plate Hole PatternA
Caster ShapeStandard
Caster Sub-typeSwivel
Caster Temp. Range AvailableYes
Core ColorBlue
Extended LeadYes
Frame FinishPowder Coated
Frame MaterialSteel
IncludesComplete Caster
Includes Thread GuardsNo
Inside Bolt Hole Spacing3 3/8" x 5 1/4"
Load Rating7000 lbs.
Mounting Bolt Dia.1/2"
Mounting Height8"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size5 1/4" x 7 1/4"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing4 1/8" x 6 1/8"
Plate Caster Bolt Hole PatternA
Replacement WheelMfr. No. FSB-0630-12
Swivel ConstructionKingpinless
Swivel Lock TypeNo Lock Included
Swivel Raceway TypeSingle Ball
Swivel Radius2"
Thread GuardsNo
Tread Material, Wheel MaterialSteel
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel ColorSilver
Wheel Core MaterialForged Steel
Wheel Diameter6"
Wheel Width3"
Wheel/tread ColorSilver
Wheel/tread HardnessBrinell 179
Wheel/tread Hardness RatingExtra Hard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
StandardsICWM, ISO 9001
Wheel Dia.6"
Wheel/tread MaterialSteel

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingPrice
RWM 75-UIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYV 75-UIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller3000 lbs.€385.95
RWM 75-CIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYW 75-CIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller4000 lbs.€324.80
RWM 75-FSR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYX 75-FSR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller6000 lbs.€496.45
RWM 75-NYB-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster, Rigid | CT9PYY 75-NYB-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€803.45
RWM 75-UIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PYZ 75-UIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller3000 lbs.€500.16
RWM 75-NYB-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZA 75-NYB-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€898.91
RWM 75-CIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZB 75-CIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller4000 lbs.€348.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 76-FSB-0630-S Kingpinless Plate Caster, 6 Inch Dia, 8 Inch Height, Swivel Caster
€641.54 /unit