Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-73-1132 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Orange | CT3KQK

MILWAUKEE 48-73-1132 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Orange

Item: CT3KQK Model: 48-73-1132Cross Ref: 787VG0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHard Hat
Accessory Mounting OptionsSide-Slots
Accessory SlotsYes
Ansi ClassificationType 1, Class E
Fits Hat Size6 1/2" to 8 1/2"
Head Protection GraphicsNo Graphics
Head Protection MaterialHDPE
Head Protection StyleFront Brim
Head Protection Suspension TypeSix Point Ratchtet
Head Protection VentingNo
Includes(1) 6-Point Padded Suspension, (1) Bolt Headlamp Mount, (1) Bolt Marker Clip, (1) Sweat Band, (2) Identification Stickers, (2) Milwaukee Decals
Mfr. SeriesBOLT Series
Number Of Suspension Points6
Suspension Adjustment TypeSwing Ratchet
StandardsANSI/ISEA Z89.1

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHead Protection StyleAnsi ClassificationSuspension Adjustment TypeNumber Of Suspension PointsFits Hat SizeHead Protection MaterialHead Protection VentingHead Protection Suspension TypePrice
MILWAUKEE 48-73-1300 Hard Hat, Climbing Head Protection | CT3KPK 48-73-1300ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1310 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Black | CT3KPL 48-73-1310ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1304 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Blue, No Graphics | CT3KPM 48-73-1304ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1306 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Green | CT3KPN 48-73-1306ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1308 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class C, Red, No Graphics | CT3KPP 48-73-1308ClimbingType 2, Class CSwing Ratchet46 1/2" to 8 1/2"PolycarbonateYesRatchet€162.35
MILWAUKEE 48-73-1301 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class E | CT3KPQ 48-73-1301ClimbingType 2, Class ESwing Ratchet46 1/2" to 8 1/2"PolycarbonateNoRatchet€147.54
MILWAUKEE 48-73-1311 Hard Hat, Climbing Head Protection, ANSI Classification Type 2, Class E, Black | CT3KPR 48-73-1311ClimbingType 2, Class ESwing Ratchet46 1/2" to 8 1/2"PolycarbonateNoRatchet€161.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-73-1132 Hard Hat, Front Brim Head Protection, ANSI Classification Type 1, Class E, Orange
€41.84 /unit