Flat Shipping

Flat Shipping at €24.99 + VAT

RWM 65-SWE-0620-R-42RT-CRN75D Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Rigid Caster, Rigid | CT9QDJ

RWM 65-SWE-0620-R-42RT-CRN75D Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Rigid

Item: CT9QDJ Model: 65-SWE-0620-R-42RT-CRN75DCross Ref: 53CF82
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€346.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlate Caster
ApplicationAerospace Tooling, All Purpose Industrial And Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
Brake TypeNo Brake Included
Caster Brake IncludedNo
Caster Core MaterialAluminum
Caster MaterialSteel
Caster Plate Hole PatternB
Caster ShapeCrown
Caster Sub-typeRigid
Caster Temp. Range AvailableYes
Core ColorSilver
Extended LeadNo
Frame FinishZinc
Frame MaterialSteel
IncludesComplete Caster
Includes Thread GuardsNo
Inside Bolt Hole Spacing2.438" x 4.938"
Inside Bolt Hole Spacing2 7/16" x 4 15/16"
Load Rating2000 lbs.
Load Rating Range1000 lbs. to 2999 lbs.
Mounting Bolt Dia.3/8"
Mounting Height7 1/2"
Mounting Plate Bolt Hole PatternA
Mounting Plate Size4 1/2" x 6 1/2"
Non-markingYes
Number Of Mounting Holes4
Number Of Wheels1
Outside Bolt Hole Spacing3 3/8" x 5 1/4"
Plate Caster Bolt Hole PatternB
Replacement WheelMfr. No. SWE-0620-08-CT75D
Swivel Lock TypeNo Lock Included
Swivel Radius2"
Thread GuardsNo
Tread Material, Wheel MaterialPolyurethane
Tread ShapeStandard
Wheel Bearing TypePrecision Ball
Wheel ColorBlack
Wheel Core MaterialAluminum
Wheel Diameter6"
Wheel Width2"
Wheel/tread ColorBlack
Wheel/tread Hardness75 Shore D
Wheel/tread Hardness RatingHard
Caster Brake TypeNo Brake Included
Caster Frame MaterialSteel
Mounting Plate Size & Bolt Hole Pattern4 1/2" x 6 1/2" ( A )
StandardsICWM, ISO 9001
Wheel Dia.6"
Wheel/tread MaterialPolyurethane

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOutside Bolt Hole SpacingMounting HeightCaster Sub-typeMounting Plate Bolt Hole PatternInside Bolt Hole SpacingWheel WidthWheel Bearing TypeLoad RatingPrice
RWM 75-UIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYV 75-UIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller3000 lbs.€385.95
RWM 75-CIR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYW 75-CIR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller4000 lbs.€324.80
RWM 75-FSR-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster | CT9PYX 75-FSR-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Roller6000 lbs.€496.45
RWM 75-NYB-1030-R Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Rigid Caster, Rigid | CT9PYY 75-NYB-1030-R3 3/8" x 5 1/4"11 1/2"RigidA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€803.45
RWM 75-UIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PYZ 75-UIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller3000 lbs.€500.16
RWM 75-NYB-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZA 75-NYB-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Precision Ball6000 lbs.€898.91
RWM 75-CIR-1030-S Kingpinless Plate Caster, 10 Inch Dia, 11 1/2 Inch Height, Swivel Caster | CT9PZB 75-CIR-1030-S3 3/8" x 5 1/4"11 1/2"SwivelA2 7/16" x 4 15/16"3"Roller4000 lbs.€348.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RWM 65-SWE-0620-R-42RT-CRN75D Kingpinless Plate Caster, 6 Inch Dia, 7 1/2 Inch Height, Rigid
€346.50 /unit