Flat Shipping

Flat Shipping at €24.99 + VAT

RUTHERFORD 7114-08D 32D Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc | CT9PWJ

RUTHERFORD 7114-08D 32D Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc

Item: CT9PWJ Model: 7114-08D 32DCross Ref: 28XT19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€222.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Strike
Bolt Throw5/8"
Door Frame TypeMetal, Wood
Faceplate Height4 7/8"
Faceplate Width1 1/4"
Failure ModeFail Secure
FeaturesAffordable Electric Strike
Fire RatingNo
For Use WithMortise/Cylindrical Locksets
IncludesMounting Hardware
Input Voltage24V AC/DC
MaterialStainless Steel
PerformanceHeavy Duty
Pulling Force500 lbs.
Depth1 1/2"
FinishSatin Stainless Steel
For Use With Door MaterialAluminum
Height4 7/8"
Includes HardwareHardware Included
Performance Duty Rating1-Heavy Duty
Pull Force500 lbs.
Strike Cycles250000
Strike TypeCylindrical, Mortise
Width1 1/4"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFailure ModeDoor Frame TypeInput VoltageFaceplate HeightFaceplate WidthFaceplate DepthFinishPulling ForcePrice
RUTHERFORD AL65 Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PVZ AL65Fail Safe, Fail SecureAluminum, Hollow Metal, Wood12/24V AC/DC6"1"1 1/2"Unfinished1500 lbs.€249.58
RUTHERFORD L6505 32D Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure, 1, Brushed | CT9PWA L6505 32DFail Safe, Fail SecureAluminum, Hollow Metal, Wood12/24V AC/DC6"1 1/8"1/8"Brushed1500 lbs.€249.68
RUTHERFORD 15BS-01 26D Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Secure1/16 VAC | CT9PWB 15BS-01 26DFail SecureAluminum, Hollow Metal, Wood11/16V AC6"1"1/8"Satin Chrome1500 lbs.-
RFQ
RUTHERFORD F2164 32D Electric Strike, Heavy-Duty, Fail Secure, 12/24 VAC/Dc, Metal/Wood, 1, 500 Lb Pull Force | CT9PWC F2164 32DFail SecureMetal, Wood12/24V AC/DC4 7/8"1 1/4"--1500 lbs.€693.88
RUTHERFORD A71-16VAC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWD A71-16VACFail Safe, Fail SecureAluminum, Hollow Metal, Wood16V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01
RUTHERFORD A71-24VDC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWE A71-24VDCFail Safe, Fail SecureAluminum, Hollow Metal, Wood24V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01
RUTHERFORD A71-12VDC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWF A71-12VDCFail Safe, Fail SecureAluminum, Hollow Metal, Wood12V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUTHERFORD 7114-08D 32D Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Secure, 24 VAC/Dc
€222.03 /unit