Flat Shipping

Flat Shipping at €24.99 + VAT

RUTHERFORD AL65 Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PVZ

RUTHERFORD AL65 Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure

Item: CT9PVZ Model: AL65Cross Ref: 400A44
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€266.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Strike
Bolt Throw1/5" to 5/8"
Door Frame TypeAluminum, Hollow Metal, Wood
Faceplate Depth1 1/2"
Faceplate Height6"
Faceplate Width1"
Failure ModeFail Safe, Fail Secure
FeaturesLow Profile
FinishUnfinished
Fire RatingNo
For Use WithCylindrical Locksets
IncludesMounting Hardware, Lip Bracket
Input Voltage12/24V AC/DC
MaterialStainless Steel
PerformanceHeavy Duty
Pulling Force1500 lbs.
Strike Cycles500, 000 Cycles
Depth1 1/16"
For Use With Door MaterialAluminum, Hollow Metal, Wood
Height6"
Includes HardwareHardware Included
Performance Duty Rating1-Heavy Duty
Pull Force1500 lbs.
StandardsANSI/BHMA A156.31, UL 1034, UL 294
Strike TypeCylindrical, Mortise
Width1"

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFailure ModeDoor Frame TypeInput VoltageFaceplate HeightFaceplate WidthFaceplate DepthFinishPulling ForcePrice
RUTHERFORD L6505 32D Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure, 1, Brushed | CT9PWA L6505 32DFail Safe, Fail SecureAluminum, Hollow Metal, Wood12/24V AC/DC6"1 1/8"1/8"Brushed1500 lbs.€249.68
RUTHERFORD 15BS-01 26D Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Secure1/16 VAC | CT9PWB 15BS-01 26DFail SecureAluminum, Hollow Metal, Wood11/16V AC6"1"1/8"Satin Chrome1500 lbs.-
RFQ
RUTHERFORD F2164 32D Electric Strike, Heavy-Duty, Fail Secure, 12/24 VAC/Dc, Metal/Wood, 1, 500 Lb Pull Force | CT9PWC F2164 32DFail SecureMetal, Wood12/24V AC/DC4 7/8"1 1/4"--1500 lbs.€693.88
RUTHERFORD A71-16VAC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWD A71-16VACFail Safe, Fail SecureAluminum, Hollow Metal, Wood16V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01
RUTHERFORD A71-24VDC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWE A71-24VDCFail Safe, Fail SecureAluminum, Hollow Metal, Wood24V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01
RUTHERFORD A71-12VDC Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure | CT9PWF A71-12VDCFail Safe, Fail SecureAluminum, Hollow Metal, Wood12V AC/DC6"1"1 1/2"Unfinished1500 lbs.€190.01
RUTHERFORD 7314-06 32D Electric Strike, Mortise/Cylindrical Locksets, Heavy-Duty, Fail Safe2 VAC/Dc | CT9PWG 7314-06 32DFail SafeAluminum, Hollow Metal, Wood12V AC/DC4 7/8"1 1/4"1/8"Brushed1500 lbs.€230.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RUTHERFORD AL65 Electric Strike, Cylindrical Locksets, Heavy-Duty, Fail Safe Or Fail Secure
€266.79 /unit