RULAND MANUFACTURING WSP-4-3-SS Rigid Coupling, 2-Piece, 0.25 Inch x 0.1875 Inch Bore, 5/8 Inch O.D., 5/8 Inch Length

Item: DK7AEY Model: WSP-4-3-SS
In Stock

Get it by Tuesday, Jun 17

€68.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

20$63.02
60$52.52
Bore (b1)0.2500 in
Bore Tolerance+0.0020 in / +0.0005 in
Clearance Diameter (c) Max0.773 in
Finish SpecificationBright, No Plating
Forged Clamp Screw#4-40
Hex Wrench Size3/32 in
Length (l)5/8 in
Material SpecificationType 303 Austenitic, Non-Magnetic Bar
Moment Of Inertia0.0023 lb-in
Number Of Screws4 ea
Outer Diameter (od)5/8 in
Recommended Gap0.047 in
Recommended Hex KeyInch Hex Keys
Recommended Shaft Tolerance+0.0000 in / -0.0005 in
Screw FinishBright
Screw Location (r)0.219 in
Screw Material18-8 300 Series Stainless Steel
Seating Torque8 lb-in
Small Bore (b2)0.1875 in
Temperature-40°F to 350°F (-40°C to 176°C)
Torque WrenchTW:BT-1R-1/4-8.0
Width (w)5/8 in

Shipping Info:

Ship weight (kg) 0.0184
Ship height (cm)1.59
Ship length (cm)1.59
Ship width (cm)1.59
Country of OriginUS

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WSP-4-3-SS Rigid Coupling, 2-Piece, 0.25 Inch x 0.1875 Inch Bore, 5/8 Inch O.D., 5/8 Inch Length
€68.63 /unit