Flat Shipping

Flat Shipping at €24.99 + VAT

RULAND MANUFACTURING WCL-6-A Shaft Collar Clamp 1pc 3/8 Inch Aluminium | AF9YHU 30VU85

RULAND MANUFACTURING WCL-6-A Shaft Collar Clamp 1pc 3/8 Inch Aluminium

Item: AF9YHU Model: WCL-6-ACross Ref: 30VU85
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Collar
Bore Dia.3/8"
Clearance Dia.33.7 mm
Collar StyleClamp
Dimension TypeStandard
GradeGrade 2024
MaterialAluminum
Number Of Pieces1
Operating Temp. Range-40°F to +225°F
Outside Dia.30 mm
Screw MaterialAlloy Steel
Screw Size#6-32
Width11 mm
Bore Diameter3/8"
Bore TypeRound
Clearance Diameter1.03"
Collar MaterialAluminum
Collar Material FinishBright
Collar Outside Diameter7/8"
Collar Width3/4"
For Shaft Diameter3/8"
Screw Material FinishBlack Oxide
Shaft Locking TypeClamp On
StandardsANSI, CONFLICT MINERALS COMPLIANT, ISO 9001:2015, REACH COMPLIANT, ROHS COMPLIANT

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)1.91
HS code8483608000
Country of OriginUS

Product Variants

ProductModelBore Dia.Outside Dia.MaterialScrew MaterialOperating Temp. RangeClearance Dia.Screw SizeCollar StylePrice
RULAND MANUFACTURING WCL-10-F Shaft Collar Clamp 1pc 5/8 Inch Steel | AF9YGL 30VU55 WCL-10-F5/8"78 mmLead Free SteelAlloy Steel-40°F to +350°F84.7 mm#10-32Clamp€52.36
RULAND MANUFACTURING WCL-10-SS Shaft Collar Clamp 1pc 5/8 Inch 303 Stainless Steel | AF9YGM 30VU56 WCL-10-SS5/8"82 mmStainless SteelStainless Steel-40°F to +350°F88.8 mm#10-32Clamp€130.43
RULAND MANUFACTURING WCL-12-F Shaft Collar Clamp 1pc 3/4 Inch Steel | AF9YGN 30VU57 WCL-12-F3/4"82 mmLead Free SteelAlloy Steel-40°F to +350°F88.8 mm-Clamp€52.50
RULAND MANUFACTURING WCL-12-SS Shaft Collar Clamp 1pc 3/4 Inch 303 Stainless Steel | AF9YGP 30VU58 WCL-12-SS3/4"16 mmStainless SteelStainless Steel-40°F to +350°F20.8 mm-Clamp€143.01
RULAND MANUFACTURING WCL-14-F Shaft Collar Clamp 1pc 7/8 Inch Steel | AF9YGQ 30VU59 WCL-14-F7/8"18 mmLead Free SteelAlloy Steel-40°F to +350°F22.4 mm-Clamp€71.20
RULAND MANUFACTURING WCL-14-SS Shaft Collar Clamp 1pc 7/8 Inch 303 Stainless Steel | AF9YGR 30VU60 WCL-14-SS7/8"18 mmStainless SteelStainless Steel-40°F to +350°F22.4 mm-Clamp€174.93
RULAND MANUFACTURING WCL-16-F Shaft Collar Clamp 1pc 1 Inch Steel | AF9YGT 30VU61 WCL-16-F1"18 mmLead Free SteelAlloy Steel-40°F to +350°F22.4 mm-Clamp€65.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING WCL-6-A Shaft Collar Clamp 1pc 3/8 Inch Aluminium
€38.06 /unit