RULAND MANUFACTURING VMTT38-32-5/16-55-SSPS Rubber Bumper, 1.5 Inch O.D., 0.31 Inch Tapped Hole Depth, 1.26 Inch Height

Item: DK7CHK Model: VMTT38-32-5/16-55-SSPS
In Stock

Get it by Tuesday, Jun 17

€37.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
GeometryTruncated Conical
Height (h1)1.26 in (32 mm)
Max Axial Load202 lb (900 N)
Max Deflection0.31 in (7.9 mm)
Metal MaterialStainless Steel
Metallic Body FinishBright
Outer Diameter (od)1.50 in (38 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialSilicone
Shore Hardness55A (+/- 5)
Spring Rate645 lb/in (113 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)5/16 in - 18 TPI

Shipping Info:

Ship weight (kg) 0.0396
Ship height (cm)3.2
Ship length (cm)3.81
Ship width (cm)3.81
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT38-32-5/16-55-SSPS Rubber Bumper, 1.5 Inch O.D., 0.31 Inch Tapped Hole Depth, 1.26 Inch Height
€37.33 /unit