RULAND MANUFACTURING VMTT35-40-M8-70-FZNR/5PK Rubber Bumper, 35mm O.D., M8 Tapped Holes, 8mm Tapped Hole Depths, 40mm Height, Pack Of 5

Item: DK7CHG Model: VMTT35-40-M8-70-FZNR/5PK
In Stock

Get it by Tuesday, Jun 17

€30.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Bumper
20$25.85
GeometryConical
Height (h1)1.57 in (40 mm)
Max Axial Load142 lb (630 N)
Max Deflection0.39 in (9.9 mm)
Metal MaterialZinc Plated Steel
Metallic Body FinishZinc-Plated
Multipack Quantity5
Outer Diameter (od)1.38 in (35 mm)
Plate Thickness (pt)0.08 in (2 mm)
Rubber MaterialNatural Rubber
Shore Hardness70A (+/- 5)
Spring Rate360 lb/in (63 N/mm)
Tapped Hole Depth (lt)0.31 in (7.9 mm)
Thread (th)M8 x 1.25

Shipping Info:

Ship weight (kg) 0.2084
Ship height (cm)3.99
Ship length (cm)3.51
Ship width (cm)3.51
Country of OriginHU

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

RULAND MANUFACTURING VMTT35-40-M8-70-FZNR/5PK Rubber Bumper, 35mm O.D., M8 Tapped Holes, 8mm Tapped Hole Depths, 40mm Height, Pack Of 5
€30.74 /unit